Beli clean room di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO LINT FREE Dust-proof Clothing FT192Catribut:
- Operation Environment: Class 10000
- BLASTON Clean Room WearDeskripsi:-Superconductive fiber is used.-Clean Packed Specification.
- TOUGH GUY Kain Lap Cleanroom KeringDeskripsi:Cleanroom wipes meet ISO standards for use in cleanrooms in hospitals and laboratories. They're commonly used to remove surface contaminants and spills in controlled environments with low levels of pollutants like dust, airborne microbes, and chemical vapors.atribut:
- UNSPSC: 47131502
- Color: White
- Lint Level: Low Lint
- Minimum Cleanroom Standards: ISO 5 (Class 100)
- Wipe Type: Cleanroom Wipe
- TOYO LINT FREE Dust-proof Clothing Blue FD171C-02atribut:
- Color: Blue
- Operation Environment: Class 1000
- MIDORI ANZEN Unisex coat clean wearatribut:
- Standard: Antistatic specification: Conforms to IEC 61340-5-1, Conforms to JIS T8118
- AS ONE Clean Room Compatible Protective Cap (Topi Ruang Bersih)Deskripsi:Protects the head of workers in clean rooms.atribut:
- Material: Helmet / PE (Polyethylene), Hood / Polyester
- Size: free
- Grade: class 1000
- AS ONE Part Number: 1-4966-01
- Mass (g): 180
- Specification: Helmet with chin strap
- AS Mat for Clean Roomatribut:
- Color: Blue
- W x L (mm): 600x1200
- OneMed Disposable Protective CoverallDeskripsi:Coverall dirancang untuk membantu melindungi terhadap cipratan cairan ringan tertentu dan debu berbahaya. Fitur utamanya ialah elastis di pinggang, pergelangan kaki, dan pergelangan tangan untuk kenyamanan dan kebebasan bergerak.Ringan dan sangat baik dalam breathability. Hargamurah dan nyaman untuk pencegahan kotoran dengan mudah.
- ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)Deskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
- monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)atribut:
- Shape: A5
- Diameter (mm): 19
- Thickness (mm): 28
- Shank Size (mm): 6
- Abrasive Material: White Aluminium Oxide
- Abrasive Grits: 60
- Application: Metal & Stone
- NORTON Grinding Wheel Straight T1-A White #46 (Batu Gerinda)atribut:
- Gritty: 46
- Color: White
- MIDORI ANZEN General Type Cleanware C1031 SeriesDeskripsi:It is general clean wear.Dust generation from workers and ESD prevention measures.atribut:
- Antistatic Specification Standard: Conforms to JIS T8118
- AS ONE Microfiber wiper 9 x 9 inches 100 piecesDeskripsi:microfiber wiperatribut:
- AS ONE Part Number: 65-3697-02
- AS ONE Aspure Clean Suit With PocketsDeskripsi:You can use different colors depending on the usage scene with color variations. The sleeves are double sleeved to prevent body hair from falling. It has a convenient pocket for carrying a mobile phone, etc.atribut:
- AS ONE Part Number: 1-2311-03
- Chest Circumference (cm): 114
- Sleeve Length (cm): 86
- Total Length (cm): 154
- Surface Resistance Value (ohm): 106
- Inseam (cm): 73
- Color: White
- Material: polyester with conductive thread
- Mixing Rate (%): 100 (Polyester)
- Size: L
- Specification: Zipper position/side zipper, sleeves, waist and hem with elastic
- Usage: For work in clean rooms such as electronic equipment, precision equipment, semiconductors, laboratories, etc.
- TOYO LINT FREE Dust-proof Two-pieces White FD213C-01atribut:
- Color: White
- Operation Environment: Class 10000
Daftar Harga clean room Terbaru October 2026
| TOYO LINT FREE Dust-proof Clothing FT192C | Rp1.499.900 |
| BLASTON Clean Room Wear | Rp1.099.900 |
| TOUGH GUY Kain Lap Cleanroom Kering | Rp239.900 |
| TOYO LINT FREE Dust-proof Clothing Blue FD171C-02 | Rp1.599.900 |
| MIDORI ANZEN Unisex coat clean wear | Rp1.699.900 |
| AS ONE Clean Room Compatible Protective Cap (Topi Ruang Bersih) | Rp429.900 |
| AS Mat for Clean Room | Rp879.900 |
| OneMed Disposable Protective Coverall | Rp159.900 |
| ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat) | Rp119.900 |
| monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia) | Rp149.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/untuk%20Industri%20Makanan/TOYO%20LINT%20FREE%20Dust-proof%20Clothing%20FT192C/obP115197875-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/BLASTON%20Clean%20Room%20Wear/P102944332-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/untuk%20Industri%20Makanan/TOYO%20LINT%20FREE%20Dust-proof%20Clothing%20Blue%20FD171C-02/ntP115197857-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/untuk%20Industri%20Makanan/MIDORI%20ANZEN%20Unisex%20coat%20clean%20wear/9cP115218336-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/AS%20ONE%20Clean%20Room%20Compatible%20Protective%20Cap%20(Topi%20Ruang%20Bersih)/1aP102261046-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/OneMed%20Disposable%20Protective%20Coverall/rrP105366999-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall%20(Baju%20APD%20%2F%20Hazmat)/69P105658225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20for%20JIS%20Standard%20(Pakaian%2FBaju%20Anti%20Bahan%20Kimia)/P102230411-1.jpg)
/89P106595297-1.jpg)

/4tP103755173-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/MIDORI%20ANZEN%20General%20Type%20Cleanware%20C1031%20Series/juP110505714-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/untuk%20Industri%20Makanan/AS%20ONE%20Aspure%20Clean%20Suit%20With%20Pockets/lvP103477787-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Ruang%20Bersih%20(Clean%20Room)/untuk%20Industri%20Makanan/TOYO%20LINT%20FREE%20Dust-proof%20Two-pieces%20White%20FD213C-01/dqP115198494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)