TOUGH GUY Kain Lap Cleanroom Kering

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp239.900 - Rp1.299.900
Spesifikasi
UNSPSC47131502
ColorWhite
Lint LevelLow Lint
Minimum Cleanroom StandardsISO 5 (Class 100)
Wipe TypeCleanroom Wipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanroom wipes meet ISO standards for use in cleanrooms in hospitals and laboratories. They're commonly used to remove surface contaminants and spills in controlled environments with low levels of pollutants like dust, airborne microbes, and chemical vapors.
Feature
Dry Wipe Wipe Type Cleanroom Wipe Soft Pack Product Series Tough Guy White Minimum Cleanroom Standards ISO 5 (Class 100) Polyester Knit Lint Level Low Lint Roll Length No Roll Sheet Length 9 in Sheet Width 9 in Number of Sheets 150 Ply 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait