Beli clamp siku di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- TRUSCO L type ClampDeskripsi:- Pad
- Non Brand Bolt-Close Clamp for Tube & HoseDeskripsi:Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.atribut:
- UNSPSC: 31162906
- Band Material: Steel
- For Use On: Hot or Cold Pipe Lines
- Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Deli Heavy Duty F Clampatribut:
- Package Type: Sliding Card
- Main Material: A3 Steel
- SUPER TOOL Plane ClampDeskripsi:This clamp keeps perfect parallelism and is optimum for machining requiring jig mounting precision. To fix the workpiece.
- DEWALT Bar Clamp/SpreaderDeskripsi:Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.atribut:
- UNSPSC: 27112103
- TRUSCO Bushingatribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- WURTH Hose ClampDeskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- Kennedy T-Handle Heavy Duty ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Type: F Clamp
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
Daftar Harga clamp siku Terbaru January 2026
| TRUSCO Clamp | Rp79.900 |
| INGCO F Clamp | Rp53.900 |
| KRISBOW Klem F | Rp139.900 |
| Niigata Seiki (SK) Brass Gray Gold | Rp189.900 |
| TRUSCO F type clamp (standard type) (Klem Tipe F) | Rp999.900 |
| TRUSCO L type Clamp | Rp30.900 |
| Non Brand Bolt-Close Clamp for Tube & Hose | Rp349.900 |
| Kakuri Brass Clamp (Penjepit Kuningan) | Rp159.900 |
| TJAP MATA Klem F Regular 120mm | Rp239.900 |
| M-One Hose Clamp Stainless | Rp1.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%20Brass%20Gray%20Gold/P102269792-1.jpg)
%20(Klem%20Tipe%20F)/P102010211-1.jpg)


/qqP102310962-2.jpg)