Beli clamp kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO L type ClampDeskripsi:- Pad
- monotaro F Clamps (Klem)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- Deli Heavy Duty F Clampatribut:
- Package Type: Sliding Card
- Main Material: A3 Steel
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- TRUSCO L Type Clamp Standard TypeDeskripsi:-Because the shaft head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.-Maximum tightening pressure at 150mm clamping is 11.5kN.-The tightening angle up to approximately 35° can be possible with the powerful type adaptatribut:
- Total Length: 720mm
- Throat: 120mm
- A: 27
- Frame Dimension B: 13mm
- Maximum Opening: 600mm
- TOLSEN F-ClampDeskripsi:Packing : Color Label
- TEKIRO Klem CDeskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- Kennedy T-Handle Heavy Duty ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- Deli Quick Bar Clampatribut:
- Main Material: A3 Steel
Daftar Harga clamp kayu Terbaru March 2026
| TRUSCO L type Clamp | Rp35.900 |
| Deli F Clamp | Rp34.900 |
| INGCO F Clamp | Rp53.900 |
| monotaro F Clamps (Klem) | Rp259.900 |
| KRISBOW Klem F | Rp139.900 |
| Deli Heavy Duty F Clamp | Rp41.900 |
| TRUSCO Clamp | Rp84.900 |
| TRUSCO F type clamp (standard type) (Klem Tipe F) | Rp1.099.900 |
| TRUSCO L Type Clamp Standard Type | Rp2.199.900 |
| TOLSEN F-Clamp | Rp39.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101001145-1.jpg)



%20(Klem%20Tipe%20F)/P102010211-1.jpg)



%20Brass%20Gray%20Gold/P102269792-1.jpg)