Beli clamp f clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- TRUSCO L type ClampDeskripsi:- Pad
- Deli Heavy Duty F Clampatribut:
- Package Type: Sliding Card
- Main Material: A3 Steel
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
- Kennedy T-Handle Heavy Duty ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Type: F Clamp
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- INGCO Quick Bar ClampsDeskripsi:INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kacaatribut:
- Max. Clamp Force (kg): 60
- Thickness and Width of Iron Ruler (mm): 5x18
- BESSEY General Clamp, Gz Typeatribut:
- Material: Carbon tool steel
- KDS Metal Parallel ClampDeskripsi:-Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
- Senator Workshop Drill Press Vice (Catok Mesin Bor)Deskripsi:SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
Daftar Harga clamp f clamps Terbaru January 2026
| TJAP MATA Klem F Regular 120mm | Rp239.900 |
| KRISBOW Klem F | Rp139.900 |
| TRUSCO Clamp | Rp79.900 |
| INGCO F Clamp | Rp53.900 |
| TRUSCO F type clamp (standard type) (Klem Tipe F) | Rp999.900 |
| Niigata Seiki (SK) Brass Gray Gold | Rp189.900 |
| MAXPOWER Ratcheting F-Clamp | Rp449.900 |
| TRUSCO L type Clamp | Rp30.900 |
| WILTON Bar Clamp | Rp699.900 |
| Deli Heavy Duty F Clamp | Rp41.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































%20(Klem%20Tipe%20F)/P102010211-1.jpg)
%20Brass%20Gray%20Gold/P102269792-1.jpg)





/qqP102310962-2.jpg)







/3gP101000124-5.jpg)