Beli citizen cbm 910 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- Printech Ribbon Refill LQ-LXDeskripsi:Ribbon Refill Printech LQ-LX 7755Panjang pita 12 MeterDapat digunakan untuk refill cartridge printer dotmatrix :LX 300 / 300+ / 300+II / 310LQ 200 / 310 / 400 / 450 / 500LQ 510 / 550 / 570 / 570+LQ 800 / 850 / 850+ / 870LQ 1000 / 1010 / 1050 / 1050+LQ 1070 / 1170ActionPrinter 3000 / 4000 / 4500 / 5000 / 5000+ / 5500L-750 / 1000 dan lain-lain.atribut:
- Length (m): 12
- RODSON TV Bracket Ergoatribut:
- Swivel (°): -90 to +90
- Packaging Dimensions (LxWxH) (cm): 43x32x25
- Epson Printer Impact Dot Matrix LQ-310atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- IWARE Portable Thermal Label PrinterDeskripsi:MOBILE PRINTER THERMAL BLUETOOTH 80MM C8LP merupakan Thermal Receipt Printer DAN Label Printer untuk pencetakan volume tingkat SEDANG. Printer ini sangat cocok untuk Minimarket, Toko Pecah Belah, Toko Oleh - Oleh, Restoran, Apotek, Rumah Sakit,Pergudangan dan jenis usaha yang lainnya.atribut:
- Print Method: Direct Thermal
- Interface: USB + Bluetooth
- Command: ESC/POS compatible with order sets
- Battery Capacity (mAh): 2600
- Emulation: TSPL
- Max Diameter of Paper Roll (mm): 50
- Maximum Print Width (mm): 78
- Power: Power 2600mAh 7.4V rechargeable Lithium battery
- Printing Speed (mm/s): 75-90
- Resolution (dpi): 203
- KRISBOW Screwdriver (Obeng)Deskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Miyako Kipas Angin BerdiriDeskripsi:Fungsi : Stand Fan, Desk Fanatribut:
- SNI License: Yes
- SNI Number: PCS 00005.01
- Citizen Printer Thermal SeriesDeskripsi:Citizen Receipt Printer with Line thermal dot printatribut:
- Printing Method: Line Thermal
- Dot Configuration (dot/line): 576
- Dimensions (mm): 125x165x108
- Dot Density (dots/mm): 8 (203dpi)
- ANK Characters: 96
- Paper Width: 3inch : 79.5mm ±0.5mm 2inch : 57.5mm ±0.5mm
- Paper Roll Diamater (mm): Less than 83
- Paper Thickness (µm): 53-85
- Printing Speed (mm/s): 250
- SHINKO DENSHI (ViBRA) Ac Adapter For Vibra Electronic BalanceDeskripsi:This is an AC adapter for the electronic balance made by Shinko Denshi.VIBRA Electronic balance dedicated power supply* Private homes are not allowed. Delivery is not possible to addresses that do not have a store name.
- TSC Printer Desktop Direct Thermal Bac Code PrinterDeskripsi:Applications- Small Parcel Shipping- Mail room address and routing Labels- Shipping & receiving- Entertainment and Transportation ticketing- Retail point of sale- File folder labelingatribut:
- Resolution (dpi): 203 (8dots/mm)
- Printing Methode: Direct Thermal
- Enclosure: Double-walled plastic
- Dimensions (WxHxD) (mm): 172x165x195
- Environmental Concern: Comply with RoHS, WEEE
- Label Roll Capacity (mm): 127 OD
- Maximum Print Length (mm): 2286
- Maximum Print Speed (mm/s): 127
- Maximum Print Width (mm): 108
- Memory (Mb): 128 (Flash memory), 64 (SDRAM)
- Power Input (V): AC 100-240 (50-60Hz)
- Power Output (V): DC 100-240 (60W)
- Processor: 32-bit RISC CPU
- Senator Small Parts Storage Cabinetatribut:
- Material: Polypropylene
Daftar Harga citizen cbm 910 Terbaru March 2026
| TSC Printer Barcode Label Printer | Rp14.999.900 |
| Printech Ribbon Refill LQ-LX | Rp16.900 |
| RODSON TV Bracket Ergo | Rp109.900 |
| Epson Printer Impact Dot Matrix LQ-310 | Rp3.699.900 |
| Epson Label Printer | Rp609.900 |
| IWARE Portable Thermal Label Printer | Rp1.099.900 |
| KRISBOW Screwdriver (Obeng) | Rp95.900 |
| Epson Tinta Printer Botol | Rp98.900 |
| Miyako Kipas Angin Berdiri | Rp229.900 |
| Citizen Cartridge Ribbon | Rp749.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)

























































































































































/0eP103638014-8.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)



%20Ac%20Adapter%20For%20Vibra%20Electronic%20Balance/a4P110755364-1.jpg)



/Epson%20Ribbon%20Cassette/hzP103467647-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Visibilitas%20Tinggi/Be%20Safe%20Rain%20Suit%20Fluorescent/7dP103216265-1.jpg)