Beli circular saw blade 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mata Gergaji Bundar Baja
    Mulai

    Rp2.499.900

    KRISBOW Mata Gergaji Bundar Baja
    atribut:
    • Size: 315 x 2.5 x 32 -6T
    • Tooth: 160
  2. FUJIYAMA Circular Saw with Blade
    Mulai

    Rp1.199.900

    FUJIYAMA Circular Saw with Blade
    Deskripsi:
    Memotong jadi lebih mudah dan cepat dengan mesin gergaji (Circular Saw) Fujiyama didukung juga dengan mata gergaji (Saw Blade) Fujiyama yaitu variasi 4, 6 (150mm) dan 7 inci (180mm).
  3. BITEC Mata Gergaji Bundar Standar Multimaterial
    Mulai

    Rp60.900

    BITEC Mata Gergaji Bundar Standar Multimaterial
    atribut:
    • Type/Packing: 1 pc / paper box
  4. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  5. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  6. RYU Circular Saw Blade (Mata Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

  7. BITEC Mata Gergaji Bundar Standar untuk Kayu
    Mulai

    Rp51.900

    BITEC Mata Gergaji Bundar Standar untuk Kayu
    atribut:
    • Type/Packing: 1 pc / paper box
  8. FESTOOL Saw Blade
    Mulai

    Rp8.899.900

    FESTOOL Saw Blade
    Deskripsi:
    -A saw blade for the German manufactured FESTOOL circular saw.-For fine woodworking.
Daftar Harga circular saw blade 4 Terbaru October 2026
KRISBOW Mata Gergaji Bundar BajaRp2.499.900
FUJIYAMA Circular Saw with BladeRp1.199.900
BITEC Mata Gergaji Bundar Standar MultimaterialRp60.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
NKC Circular Saw Blade (Mata Gergaji Bundar)Rp31.900
DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Rp17.999.900
RYU Circular Saw Blade (Mata Gergaji Bundar)Rp18.900
DEWALT Mata Gergaji BundarRp509.900
HITACHI Circular Saw BladeRp189.900
BITEC Mata Gergaji Bundar Standar untuk KayuRp51.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)