Beli circular saw 10 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BITEC Mata Gergaji Bundar Standar untuk Kayu
    Mulai

    Rp51.900

    BITEC Mata Gergaji Bundar Standar untuk Kayu
    atribut:
    • Type/Packing: 1 pc / paper box
  2. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp63.900

  3. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  4. NRT-PRO Table Saw+Table Extension
    Mulai

    Rp2.399.900

    NRT-PRO Table Saw+Table Extension
    atribut:
    • Size (inch): 10
    • Rated Input Power (W): 1800
    • Blade Diameter (mm): 255
    • Table Dimensions (mm): 642x487
    • Table Extension (mm): 640x200
    • Bevel Cut (mm): 65 (45°)
    • Height Adjustable (mm): 0-85
    • Mitre & Bevel (°): 0-45
    • No Load Speed (rpm): 5000
    • Straight Cut (mm): 85 (90°)
  5. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  6. ALDO Wood Band Saw Machine (Mesin Gergaji Pita)
    Mulai

    Rp3.099.900

  7. Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp739.900

    Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    atribut:
    • Max. Cutting Angle: 45°
  8. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  9. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  10. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  11. RYU Mitter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp1.199.900

    RYU Mitter Saw (Mesin Gergaji Bundar)
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  12. NRT-PRO Cordless Circular Saw Brushless with Ultra Thin Blade (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp1.499.900

    NRT-PRO Cordless Circular Saw Brushless with Ultra Thin Blade (Mesin Gergaji Bundar Baterai)
    atribut:
    • Size (mm): 185
    • Voltage (V): 20.0
    • Battery (mAh): 4000
    • Revolution Per Minute (rpm): 0-3600
  13. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  14. NRT-PRO Circular Saw+Ultra Thin Blade
    Mulai

    Rp539.900

    NRT-PRO Circular Saw+Ultra Thin Blade
    atribut:
    • Voltage (V): 220
  15. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  16. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  17. RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Mulai

    Rp2.299.900

    RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Deskripsi:
    Ryu RCCS 185 adalah mesin circular saw terbaru keluaran ryu dengan kekuatan battery dilengkapi dengan motor brushless. Mesin ini dilengkapi dengan pegangan ergonomis untuk memudahkan pengguna dalam memotong.Kelengkapan :1 pc mesin1 pc battery 20 volt1 pc charger1 pc blade 7inch1 pc kunci L1 pc penggaris / mistar1 pc buku manual1 pc kartu garansi
    atribut:
    • Battery Voltage (V): 20
    • Blade Size (mm): 185
    • Battery Capacity (AH): 4
    • Spindle Diameter (mm): 12
    • Maximum Cutting Depth (mm): 43
    • No Load Speed (rpm): 4800
Daftar Harga circular saw 10 inch Terbaru October 2026
INGCO TCT Saw BladeRp63.900
BITEC Mata Gergaji Bundar Standar untuk KayuRp51.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp63.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
NRT-PRO Table Saw+Table ExtensionRp2.399.900
KRISBOW Mesin Gergaji BundarRp1.699.900
ALDO Wood Band Saw Machine (Mesin Gergaji Pita)Rp3.099.900
Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)Rp739.900
BITEC Mesin Gergaji BundarRp729.900
RYU Table Saw (Gergaji Meja)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)