Beli chuck diameter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KITAGAWA 3-Jaw Scroll ChuckDeskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- TRUSCO Key-less Drill Chuckatribut:
- Overall Length (mm): 105
- Weight (kg): 1.03
- Deflection Pricision: Less than 50micro
- Clutching Capability (mm): 0.5 - 13
- Mounting Taper: JT6
- Outer Diameter d (mm): 50.5
- Vessel Cap Drill Chuckatribut:
- Diameter Chuck (mm): 1,5-6,5
- Overall Length (mm): 77,5
- Card Size (mm): 140x50x29
- BOSCH Spade Bits (self cut speed) Wood Drill Bits - Hex ShankDeskripsi:Adaptor cengkam. Pangkal SDS-plus untuk chuck bor
- BOSCH Keyless Drill ChuckDeskripsi:Kepala bor tanpa kunci hingga 10 mmatribut:
- Chuck Capacity (mm): 1.0-10.0
- Mount, Range: 1/4inch external hex shank
- Illustration No.: 3
- Type Drill Chuck: Keyless Chuck
- TRUSCO Keyless Drill Chuckatribut:
- Chucking Ability (mm): phi 0.8-phi 10
- Length (mm): 98
- Weight (g): 219
- TRUSCO Keyless Drill ChuckDeskripsi:-Breakage of the chuck shaft drastically decreased by adopting tough hexagon shaft.atribut:
- Total Length: 98mm
- Chuck Capacity: 0.8 to 10mm
Daftar Harga chuck diameter Terbaru January 2026
| KITAGAWA 3-Jaw Scroll Chuck | Rp19.999.900 |
| BOSCH Kepala Bor | Rp90.900 |
| Makita Drill Chuck | Rp20.900 |
| Makita Keyless Drill Chuck | Rp169.900 |
| TRUSCO Integrated Key-less Drill Chuck | Rp2.399.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp219.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| Vertex Dividing Head + Chuck | Rp15.999.900 |
| TRUSCO Key-less Drill Chuck | Rp2.399.900 |
| Vessel Cap Drill Chuck | Rp199.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)
























































































































































/P101001142-1.jpg)




/P102945290-1.jpg)


%20Wood%20Drill%20Bits%20-%20Hex%20Shank/P101003124-2.jpg)
/BOSCH%20Keyless%20Drill%20Chuck/P101003125-1.jpg)