Beli chrome powder harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. aer Kran Shower Panas & Dingin
    Mulai

    Rp600.000

    aer Kran Shower Panas & Dingin
    atribut:
    • Size (inch): 1/2
  2. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  3. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  4. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  5. SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Mulai

    Rp14.999.900

    SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Deskripsi:
    RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.
    atribut:
    • Cylinder Capacity (t): 30
    • Stroke (mm): 64
    • Cylinder Effective Area (cm²): 46.6
    • Oil Capacity (cm³): 298
    • Collapsed Height (mm): 178.0
    • Extended Height (mm): 242
    • Outside Diameter (mm): 114
    • Cyl. Bore Diameter (mm): 88.9
    • Plunger Diameter (mm): 63.5
    • Base to Advance Port (mm): 22.0
    • Saddle Diameter (mm): 63
    • Saddle Protrusion from Pingr (mm): 9.7
  6. TRUSCO Display Stand Hook
    Mulai

    Rp58.900

    TRUSCO Display Stand Hook
    atribut:
    • Material: Steel (Powder coated), Steel (Chrome plated finish)
    • Maximum Load Capacity (kg/unit): 0.5
  7. TRUSCO Display Stand
    Mulai

    Rp43.900

    TRUSCO Display Stand
    Deskripsi:
    -It has 3 types for different length.
  8. Cling Pembersih Kaca Botol
    Rating:
    100% of 100
    (11)
    Mulai

    Rp9.900

    Cling Pembersih Kaca Botol
    atribut:
    • Volume (ml): 440
    • Packaging: Bottle
  9. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  10. Autosol Metal Polish (Poles Logam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Autosol Metal Polish (Poles Logam)
    Deskripsi:
    Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
  11. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  12. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  13. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
Daftar Harga chrome powder harga Terbaru October 2026
aer Kran Shower Panas & DinginRp600.000
SUN RUN Silinder HidrolikRp2.999.900
SUN RUN Silinder Hidrolik FlatRp4.199.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Rp14.999.900
TRUSCO Display Stand HookRp58.900
TRUSCO Display StandRp43.900
Cling Pembersih Kaca BotolRp9.900
HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Rp99.900
Autosol Metal Polish (Poles Logam)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)