Beli chrome chromium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Joint Metal-Fittings 24 Type PB ChromiumDeskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Material: Iron (chrome)
- Plate Thickness (mm): 2.3
- Number of Holes: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint Metal-Fittings 19 Type S ChromiumDeskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Material: Iron (chrome)
- Hole Diameter (phi mm): 6.5
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- TRUSCO Joint Metal-Fittings 19 Type Z Chromiumatribut:
- Material: Iron (chrome)
- Hole Diameter (phi mm): 6.5
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- TRUSCO Joint Metal-Fittings 19 Type U Chromiumatribut:
- Material: Iron (chrome)
- Hole Diameter (phi mm): 6.5
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- TRUSCO Batu Asah Abrasif Non Chromeatribut:
- WxDxH (mm): 151x49x27
- Color: Light Green
- HEYCO Combination Wrench Chrome Vanadium (Kunci Ring Pas)Deskripsi:DIN 3113 A/ISO 3318 · ISO 7738CP = chromium plated, polishedhead and ring5,5 – 50 mm · AF 1/4 – 2DIN 3113 B/ISO 3318 · ISO 7738C = chromium plated55 – 80 mm · AF 2.1/8 – 2.7/16
- TRUSCO Combination Wrench Standard Type (Kunci Ring Pas)atribut:
- Material: Cr-V (chrome vanadium steel)
- Surface Processing: Trivalent chromium plating
- TRUSCO Extension Baratribut:
- Material: Chrome vanadium steel (Cr-V)
- Surface Processing: Trivalent chromium plating
- TRUSCO Double Open End Wrench (Kunci Pas)Deskripsi:-The finish side is beautiful, the touch is good and there is a heavy feeling.-Surface treatment is trivalent chromium plating.
- TRUSCO Socketatribut:
- Material: Chrome vanadium steel (Cr-V)
- Surface Processing: Trivalent chrome plating
- NITTO KOHKI Mini Coupler Super Plug PN Type (for Small Diameter Rubber Hose Mounting)atribut:
- Material (Seal): Nitrile rubber
- Pressure resistance: 1.0MPa [10kgf/cm2)
- Dimension H1 (mm): Hex 17
- Dimension H2 (mm): Hex 19
- Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
- Operating Temperature Range (°С): -20 to +80
- Body Material: Socket: Brass (Chrome plating), Plug: Steel (Chrome plating)
- HEYCO MultiGrip PliersDeskripsi:DIN ISO 8976Chrome-VanadiumCP = chromium plated, polishedheadCPI = chromium plated, polishedhead, plastic handlewith slip guard, with slip joint
- TRUSCO T-Type Slide Handleatribut:
- Material: Chrome vanadium steel (Cr-V)
- Overall Length (mm): 500
- Weight (g): 1500
- Plug Angle (mm): 19
- Surface Processing: Trivalent chromium plating
- TRUSCO Hexagon SocketDeskripsi:It is non-chromium plating process and environmentally friendly. The material is chrome vanadium steel.atribut:
- Insertion Angle (mm): 12.7
- HEYCO Double Ended Socket WrenchDeskripsi:Chrome-VanadiumC = chromium platedsolid wrought,with hexagon shaft
- HEYCO Combination Wrench Maxline (Kunci Ring Pas)Deskripsi:DIN 3113 B/ISO 3318 · ISO 7738High-grade Chrome-Vanadiumsteel for more strength andapprox. double torque as requiredby DIN/EN/ISOCPP = chromium plated,fully polishedatribut:
- Material: Chrome Vanadium
- TRUSCO Double Open End Wrench (Kunci Pas)atribut:
- Material: Cr-V (Chrome Vanadium Steel)
- Surface Processing: Trivalent Chromium Plating
- TRUSCO Socket AdaptorDeskripsi:It is an adapter that connects sockets and handles with different insertion angles.atribut:
- Material: Chrome vanadium steel (Cr-V)
- Surface Processing: Trivalent chromium plating
- HEYCO Hex Key T Handle for Hexagonal Socket Screw (Kunci L)Deskripsi:Chrome-VanadiumC = chromium plated(with black tip) with shockproofplastic handle
- HEYCO Electrical Screwdriver for Plain Slot Screws (Obeng Listrik)Deskripsi:Chrome-VanadiumC = chromium plated (with blacktip) with shockproof plastic handle
Daftar Harga chrome chromium Terbaru March 2026
| TRUSCO Joint Metal-Fittings 24 Type PB Chromium | Rp42.900 |
| TRUSCO Joint Metal-Fittings 19 Type S Chromium | Rp32.900 |
| TRUSCO Joint Metal-Fittings 19 Type Z Chromium | Rp35.900 |
| TRUSCO Joint Metal-Fittings 19 Type U Chromium | Rp33.900 |
| TRUSCO Batu Asah Abrasif Non Chrome | Rp319.900 |
| HEYCO Combination Wrench Chrome Vanadium (Kunci Ring Pas) | Rp339.900 |
| TRUSCO Combination Wrench Standard Type (Kunci Ring Pas) | Rp68.900 |
| TRUSCO Extension Bar | Rp64.900 |
| TRUSCO Double Open End Wrench (Kunci Pas) | Rp86.900 |
| TRUSCO Socket | Rp46.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































%20Penguat/TRUSCO%20Joint%20Metal-Fittings%2024%20Type%20PB%20Chromium/P102010075-1.jpg)
%20Penguat/TRUSCO%20Joint%20Metal-Fittings%2019%20Type%20S%20Chromium/P102010044-1.jpg)
%20Penguat/TRUSCO%20Joint%20Metal-Fittings%2019%20Type%20Z%20Chromium/P102010068-1.jpg)
%20Penguat/TRUSCO%20Joint%20Metal-Fittings%2019%20Type%20U%20Chromium/P102010051-1.jpg)

/5jP105360199-2.jpg)
/P102007389-1.jpg)

/P102699470-2.jpg)

/P102834091-1.jpg)




/5pP105360205-2.jpg)
/P102181850-1.jpg)

/3qP105361134-1.jpg)
/k8P105360728-1.jpg)