Beli chemical protective clothing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Mulai

    Rp119.900

    monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  2. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp119.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
  3. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  4. TRUSCO Disposable Protective Clothing (Coverall)
    10%
    Mulai

    Rp74.000

    TRUSCO Disposable Protective Clothing (Coverall)
    atribut:
    • Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
  5. 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  6. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  7. monotaro Led Light Rechargeable Mini Type 320Lm Hook with Magnet
    Mulai

    Rp499.900

    monotaro Led Light Rechargeable Mini Type 320Lm Hook with Magnet
    atribut:
    • Included Accessories: 1 x USB cable for charging
    • Color Temperature (Kelvin): Body side: 6000-6400, tip: 6000-6400
  8. ANSELL AlphaTec 2000 Standart Coverall
    Mulai

    Rp129.900

    ANSELL AlphaTec 2000 Standart Coverall
    Deskripsi:
    Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicality
    atribut:
    • Color: White
    • Seam Type‎: Bound
    • Material: Microporous polyethylene\nLaminate non-woven
  9. DUPONT Baju Tychem C (Coverall)
    Mulai

    Rp579.900

    DUPONT Baju Tychem C (Coverall)
    Deskripsi:
    DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
  10. TRUSCO Disposable Protective Wear Size S
    Mulai

    Rp189.900

    TRUSCO Disposable Protective Wear Size S
    Deskripsi:
    The front part coats the surface so oil dirt and dust is difficult to penetrate and it also prevents penetration. The back part is excellent in breathability and it is difficult to steam. Harmful gases do not occur even if incinerated. It is a very light and easy to move pants.Use : Work site where dirt and dust are intense, painting work, cleaning work Material : Polypropylene (PP) nonwoven fabric, front part · sleeve part (front and rear) · foot part (front) · hood part: polyethylene (PE) surface coating, back part: polyethylene (PE) not coated
    atribut:
    • Size: S
    • Specification: Disposable
    • Color: Blue
    • Tensile Strength: Vertical 8.7xwidth 6.1kg/5cm
    • Tear Strength (kg): Vertical 3.6xWidth 2.9
    • Length (cm): 145 to 155
    • Adaptive Chest Circumference (cm): 65 to 82
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
    • Service Temperature (°C): Softening point 86
  11. KRISBOW Baju Pelindung
    Mulai

    Rp549.900

    KRISBOW Baju Pelindung
    Deskripsi:
    Cukupi kebutuhan pengaman khusus Anda dengan cover all wearpack persembahan Krisbow. Baju safety ini dilengkapi dengan pelindungan ganda pada resleting. Bagian lengan, punggung, dan paha dilengkapi terdapat reflektor yang dapat menyala pada malam hari jika terkena cahaya lampu. Sehingga keberadaan Anda dapat disadari ketika di tempat gelap. Terbuat dari bahan american drill menjadikan wearpack sangat aman dan awet.
    atribut:
    • Dimensions (cm): 48x24x7
  12. IMJ Working Wear Suit Black
    64%
    Mulai

    Rp78.000

    IMJ Working Wear Suit Black
    Deskripsi:
    Working wear suit with scotlight.
    atribut:
    • Material: American Drill
    • Color: Black
  13. KLEENGUARD Breathable Splash & Particle Protection Coveralls
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.000

    KLEENGUARD Breathable Splash & Particle Protection Coveralls
    Deskripsi:
    Kleenguard A50 Breathable Splash & Particle Protection ApparelThese breathable splash and particle protection coveralls, features:-Respirator fit hood-Reflexsizing for more comfortable fit and less rip out-Two way zipper for quick, easy access to work clothes-Low lint-Thumb loops prevent sleeves from riding up and provide increase wrist protection-Passes EN1149-5 criteria for anti-static materials-EU Complex design-Passes testing for Category III, Type 5 & Type 6 Protection-Passes EN1073-2 approved for radioactive dust protection-1 case = 25 suits; Individually packed.Industries using A50 Apparel includes Automotive, Pharmaceutical, Aviation, Liquid handling, general manufacturing, and so much more.Kleenguard A50 Breathable Splash & Particle Protection ApparelKleenguard A50 Apparel are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols and chemical splash.-This apparel uses Reflex sizing for a more comfortable fit, a respirator fit hood, two way zipper offer easy access to work clothes, thumb loops for better protection, and elastic wrists and ankles.-Passes EN 1149-5 for antistatic materials-EN 1073-2 approved for radioactive dust protection-25 suits/case; individually packed
Daftar Harga chemical protective clothing Terbaru January 2026
monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Rp119.900
DUPONT Protective Clothing Tyvek 400Rp119.900
KLEENGUARD Chemical Spray Protection ApparelRp239.900
Fort Terminal Blok KeramikRp10.900
DUPONT WearpackRp349.900
TRUSCO Disposable Protective Clothing (Coverall)Rp74.000
3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)Rp149.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
monotaro Led Light Rechargeable Mini Type 320Lm Hook with MagnetRp499.900
ANSELL AlphaTec 2000 Standart CoverallRp129.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)