Beli check valve swing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 20K
- Body Material: FCD-S
- Weissmiller Check Valve Swing ANSI 150 SS316Deskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: SS316
- Class: ANSI 150
- Connection: RF Flange
- Disc Material: SS316
- Seat Material: Metal
- Type: Swing
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- YUTA Swing Check Valveatribut:
- Body Material: Brass
- Cap Material: Brass
- Design Spesification: Threaded Ends
- Disc Material: Brass
- Hinge Pin Material: Brass
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- VTV Valve Swing Check Valve ANSI 150Deskripsi:Flange End to ANSI 150atribut:
- Fig: SC-209
- Body: SS304
- Weissmiller Check Valve Swing PN16 DIDeskripsi:Features a rotating disc that acts as a flow control mechanism.A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.atribut:
- Body Material: Ductile Iron
- Class: PN 16
- Connection: RF Flange
- Disc Material: SS316
- Seat Material: Metal
- Type: Swing
- Kitz 125 Type Key Padoy Made Swing Check Valve (Screw Type)atribut:
- Cap Material: KSB-3
- Material (disk): CAC911
- Material (plug): C3604
- Material (hinge pin): C1100BD
- Body Material: CAC911
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.18 (+100°C below the static running water)
- Shape: straight
- Valve Type: Chuck valve
- MDT Swing Check Valve BrassDeskripsi:MDT Swing Check Valve, Brass, PN16atribut:
- Body: Brass
- Disc: Brass
- End Standard: Threaded End, BSPT
- Pressure (bar): 16
- Seat: Brass
- Temperature (°C): 120
- MDT Swing Check Valve Cast ironDeskripsi:#34;MDT #34; Swing Check Valve, FC200, 10Katribut:
- Body & Disc Seat: SUS410
- Temperature (°C): 120
- HONEYWELL Cast Iron Horizontal Swing Check Valveatribut:
- Body Material: Cast Iron
- Nominal Pressure (bar): 16 at -10 to 120°C
- Pressure Rating: PN16
- Standard: German Standard
- Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
- Valve Type: Check Valve, Horizontal Swing Type
- SHOWA (Valve) Bronze Swing Check Valveatribut:
- Connection: PT
- Material: Bronze
- Standard: BS
- Working Pressure (Bar): 16 (at 0 to 120°C)
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 10Katribut:
- Working Pressure (Bar): 10
- Testing Pressure (bar): Shell: 15, Seat: 11
- Suitable Media: Water & Oil
- Disc: Ductile Iron with B62/SS304
- Cover: Cast Iron
- Seat Ring: Brass
- Working Temperature (°C): -10 to 120
- VTV Valve Swing Check Valve ANSI 150RfDeskripsi:VTV Cast Steel swing valveFlange end to ANSI 150Rfatribut:
- Fig: SC209
- Trim: API 600 No. 1. - SS13%Cr
- Cover: A216-WCB, Graphite Sealing
- Body: A216-WCB Cast Steel
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
Daftar Harga check valve swing Terbaru October 2026
| Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series) | Rp6.599.900 |
| Weissmiller Check Valve Swing ANSI 150 SS316 | Rp7.099.900 |
| Kitz Ball Valve | Rp309.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp429.900 |
| VTV Valve Swing Check Valve JIS 10K | Rp1.399.900 |
| YUTA Swing Check Valve | Rp129.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| TOYO VALVE Swing check valve PN16 Cast iron | Rp4.199.900 |
| VTV Valve Swing Check Valve ANSI 150 | Rp21.999.900 |
| Weissmiller Check Valve Swing PN16 DI | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(20SLB%20Series)/P103049858-1.jpg)
/Weissmiller%20Check%20Valve%20Swing%20ANSI%20150%20SS316/kiP113357738-1.jpg)


/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)
/YUTA%20Swing%20Check%20Valve/0gP109133016-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150/8aP107546298-1.jpg)
/Weissmiller%20Check%20Valve%20Swing%20PN16%20DI/l0P113357756-1.jpg)
/Kitz%20125%20Type%20Key%20Padoy%20Made%20Swing%20Check%20Valve%20(Screw%20Type)/P103049335-1.jpg)
/MDT%20Swing%20Check%20Valve%20Brass/65P111370221-1.jpg)
/MDT%20Swing%20Check%20Valve%20Cast%20iron/6xP111370249-1.jpg)
/HONEYWELL%20Cast%20Iron%20Horizontal%20Swing%20Check%20Valve/pdP111637913-1.jpg)
/SHOWA%20(Valve)%20Bronze%20Swing%20Check%20Valve/8jP111526307-1.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20JIS%2010K/ntP107505857-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150Rf/geP107545590-1.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)