Beli change over switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Change Over Swicth
    Mulai

    Rp769.900

    Fort Change Over Swicth
    Deskripsi:
    COS (I - 0 - II)
    atribut:
    • Voltage/Frequency (V/Hz): 415 AC/50
  2. Socomec Switch Change Over 4X (Saklar Pemindah/COS)
    Mulai

    Rp6.199.900

  3. ABB Switch Motorized Change Over (Saklar)
    Mulai

    Rp6.099.900

    ABB Switch Motorized Change Over (Saklar)
    Deskripsi:
    Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.
    atribut:
    • Distance Between Phases: Standard
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Mounting Type: Base mounting
    • Number of Poles: 4
    • Operating Mode: Front operated
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
  4. GAE Change Over Switch
    Mulai

    Rp1.399.900

    GAE Change Over Switch
    Deskripsi:
    Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.
    atribut:
    • Poles: 4P
  5. ABB Switch Manual Change Over (Saklar)
    Mulai

    Rp999.900

    ABB Switch Manual Change Over (Saklar)
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
  6. Hager Switch Modular Change Over (Saklar)
    Mulai

    Rp159.900

    Hager Switch Modular Change Over (Saklar)
    Deskripsi:
    For use as a changeover switch in all types of circuits between 2 AC sources Complies with: IEC 60943-3 Technical data: Utilisation category AC22A 230V/ 400V In: 16A to 32A Connection capacity: 10mm2-rigid conductor, 6mm2- flexible conductor In: 32A to 63A Connection capacity: 25mm2-rigid conductor, 16mm2-flexible conductor
  7. Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS)
    Mulai

    Rp569.900

  8. Fort Switch Change Over (Saklar Pemindah/COS)
    Mulai

    Rp1.199.900

  9. Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)
    Mulai

    Rp4.899.900

    Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)
    Deskripsi:
    SIRCO VM1 is 4 pole modular manual transfer switches with visible breaking. They provide on-load transfer between two sources for any low voltage power circuit, as well as safety isolation. Other applications include source inversion (e.g. to change the direction of a motor) or grounding/earthing.The Solution for : - Energy production- Critical buildings
    atribut:
    • No. of Poles: 4P
  10. Chint Selector Switch
    Mulai

    Rp57.900

    Chint Selector Switch
    Deskripsi:
    With Rotary Knob 2 Position Locking.
  11. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  12. Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    Mulai

    Rp2.899.900

    Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  13. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp2.399.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch (Motorized COS). Good safety, high reliability.
    atribut:
    • Legend Plate: I - O - II
    • Pole : 4
  14. Socomec Sircover Auxilary Contact
    Mulai

    Rp539.900

    Socomec Sircover Auxilary Contact
    Deskripsi:
    Manual Changeover Switches
    atribut:
    • No. of Pole: 4P
  15. Socomec Switch Load Break 3P Sirco M Series with Direct Handle (LBS)
    Mulai

    Rp579.900

    Socomec Switch Load Break 3P Sirco M Series with Direct Handle (LBS)
    Deskripsi:
    SIRCO M IS manually operated modulable and modular multipolar load break switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine control circuits.The Solution for :- Main incoming load break- Distribution load break- Machine control- Local safety load break
  16. Socomec DIRIS Digiware
    Mulai

    Rp76.900

    Socomec DIRIS Digiware
    Deskripsi:
    Measurement and monitoring system for electrical installations.The DIRIS Digiware system is a hub of technological innovations that revolutionises the world of measurements, bringing a high degree of flexibility to installations and making connection and configuration easy.These innovations, together with unrivaled performance in terms of accuracy and functionality, make DIRIS Digiware the most effective solution for metering consumption, measuring and monitoring the quality of electrical energy in industrial and commercial applications.Management and optimisation of the power installed: DIRIS Digiware allows you to identify most demanding loads and monitor abnormal electrical values, providing you with perfectly-manage electrical network.Simplified network maintenance: the electrical energy quality monitoring functions offered by DIRIS Digiware make it easier to anticipate electrical malfunctions.
  17. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  18. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp33.999.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    OXB800E3S4QB AUTOMATIC TRANSFER SWITCHThe all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit.Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times.Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future.Every TruONE features a wide voltage range from 200 to 480 VAC (with +/-20% tolerance), reducing the need to stock multiple SKUs, reducing inventory and saving space in the warehouse.Main characteristics of this particular TruONE type:Open style ATS, delayed transition type I-O-II operation, Level 4 controller (Touch)
    atribut:
    • Degree of Protection: Front IP20
    • Fourth Pole Position: Left and Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Number of Poles: 4
    • Pollution Degree: 3
    • Position of Line Terminals: Supplies on Bottom - Load on Top
    • Rated Frequency (Hz): Main Circuit 50-60
    • Rated Insulation Voltage (V) : 1000
    • Rated Operational Voltage (V): Main Circuit 200-480 AC
  19. Socomec DIRIS Power Meter (Display Panel)
    Mulai

    Rp9.199.900

    Socomec DIRIS Power Meter (Display Panel)
    atribut:
    • Content Unit: Computer
    • IGCC: 6042
    • Native Country: FR
    • Compliance with Standards: IEC, UL
    • Installation Category: CAT III
    • Communication Protocols: Modbus RTU - Modbus TCP - SNMP v1, v2, v3 & Traps - BACnet IP - HTTP(S) - FTP(S) - SMTP(S)
    • Communication Speed (baud): 9600-115200
    • Communications Ports: RS485 - Ethernet - Digiware - USB
    • Customs Code: '8528590090
    • Discount Policy Label: DISPLAYS
    • Display Cut (mm): 96x96
    • ETIM Class: EC001428
    • Input Voltage (V): 24 DC ± 20 % - 20 W max
    • Maximum Number of Device: 32
    • Type: Display and gateway interface for DIRIS Digiware system
  20. Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Mulai

    Rp68.900

    Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
Daftar Harga change over switch Terbaru October 2026
Fort Change Over SwicthRp769.900
Socomec Switch Change Over 4X (Saklar Pemindah/COS)Rp6.199.900
ABB Switch Motorized Change Over (Saklar)Rp6.099.900
GAE Change Over SwitchRp1.399.900
ABB Switch Manual Change Over (Saklar)Rp999.900
Hager Switch Modular Change Over (Saklar)Rp159.900
Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS)Rp569.900
Fort Switch Change Over (Saklar Pemindah/COS)Rp1.199.900
Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)Rp4.899.900
Chint Selector SwitchRp57.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait