Beli chamfer 90 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mata Bor Countersinkatribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- NOGA Chamfering and DeburringDeskripsi:
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- TRUSCO Nice Man G (Chamfering Cutter)atribut:
- Overall Length (mm): 68
- Chamfer Angle: 90
- Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
- Shank Diameters d (mm): 10
- Blade Height l (mm): 18
- Shank Length L (mm): 50
- Chamfer Diameter D (mm): 10 - 34
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
- NOGA Rotation Drive Countersinkatribut:
- Accessories: RD10.4 (BC1041) rotation drive countersink bladed
- Weight (g): 55
- Handle: NG-1(NG100)
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- NOGA NG-1 Handle Grip 1atribut:
- Weight (g): 44
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
- TRUSCO Nice Men G (Counter Sink)Deskripsi:Work materials: Aluminum, stainless steel, iron, resin, copper.atribut:
- Chamfer Angle (degree): 90
- Material: SKH-51 (High-Speed Steel)
- Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
- Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
- RELIEF Precision Chamfering CutterDeskripsi:-Convenient for chamfering and burr removal of hole edges and chamfering for countersunk screws.-Can be used on iron, stainless steel, and nonferrous metals.-As the blade tip is finished sharp, cutting dust is easily discharged to enable accurate and clean chamfering.-Work Material: Iron, Stainless Steel, Nonferrous Metalatribut:
- Number of Blades: 1
- Shank Diameter: 6.35mm
- Tip angle: 90degree
- Material: Cobalt High Speed Steel (HSS-E)
- Purpose of Use: Work Material: Iron, Stainless Steel, Nonferrous Metal
- HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSSDeskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- Sherwood Countersink 90Degreesatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Multiple Flute
- Shank type: Straight
- HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSSDeskripsi:HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
Daftar Harga chamfer 90 Terbaru March 2026
| OSG Counter Sync | Rp999.900 |
| OSG Counter Sync | Rp999.900 |
| OSG Super Hard Bevel Counter Sink | Rp7.499.900 |
| TRUSCO Mata Bor Countersink | Rp469.900 |
| Magafor Mata Bor Countersink Three Flute Din 335-C | Rp869.900 |
| NOGA Chamfering and Deburring | Rp479.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp95.900 |
| TRUSCO Nice Man G (Chamfering Cutter) | Rp1.499.900 |
| NOGA Rotation Drive Countersink | Rp729.900 |
| TRUSCO Mata Bor Countersink | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P102186572-1.jpg)




/P101001546-1.jpg)