Beli chain tong di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Chain Wrench & Tong
    Mulai

    Rp25.999.900

    RIDGID Chain Wrench & Tong
    Deskripsi:
    These double end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit. The double end allows turning in either direction without removing the tool from the object. When the teeth on the jaws become irregular or dull they can be reversed to extend tool life.
    atribut:
    • UNSPSC: 27111714
    • Color: Black, Red
    • Handle Color: Black
    • Handle Material: Iron
    • Jaw Material: Alloy Steel
    • Non-Sparking: No
    • Single End/Double End: Double End
  2. RIDGID Kunci Pipa Rantai
    Mulai

    Rp9.999.900

    RIDGID Kunci Pipa Rantai
    Deskripsi:
    RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
  3. SUPER TOOL Tong Chain Pipe Wrench
    Mulai

    Rp579.900

    SUPER TOOL Tong Chain Pipe Wrench
    Deskripsi:
    - Optimal for work in narrow places where pipe wrenches cannot be used. - Possible to work repeatedly with one-time setting. (Not for coated steel pipes) - For ST3, 3L and 4L, it is possible to add pipes (Separately sold)
  4. RIDGID Chain Wrench
    Mulai

    Rp2.399.900

    RIDGID Chain Wrench
    Deskripsi:
    A double jaw gives fast, ratchet-like action in either direction.
  5. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  6. TEKIRO Kunci Oli Filter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp78.900

    TEKIRO Kunci Oli Filter
    Deskripsi:
    TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
  7. WESTWARD Chain Wrench
    Mulai

    Rp689.900

    WESTWARD Chain Wrench
    Deskripsi:
    Double end chain wrenches have a lever with a notched head whose teeth engage the pipe and a short adjustable chain that wraps around the pipe with the chain ends secured to the head. The double end allows turning in either direction without having to remove the tool from the object.
    atribut:
    • Jaw Material: Alloy Steel
    • Product Type: Chain Wrench
    • Handle Color: Red
    • Chain Material: Alloy Steel
    • Color: Red
    • Corrosion Resistant: Yes
    • Finish: Natural
    • Non-Magnetic: No
    • Non-Sparking: No
    • UNSPSC: 27111714
  8. Kennedy Capacity Pipe Chain Wrench
    Mulai

    Rp1.999.900

    Kennedy Capacity Pipe Chain Wrench
    Deskripsi:
    For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.
    atribut:
    • Handle length: 545mm
    • Type: Chain Wrench
    • Chain Material: Carbon Steel
    • Handle Color: Red
    • Chain Length: 525mm
    • Standards Met: GG-W-651
    • Maximum Pipe Capacity: 63mm
    • Handle Material: Steel
    • Length: 545mm
  9. monotaro Chain Wrench
    Mulai

    Rp369.900

    monotaro Chain Wrench
    Deskripsi:
    Tighten in a narrow location, such as a pipe wrench is not available, to the loosening work.
    atribut:
    • Material: Carbon steel
  10. MCC Chain Wrench
    Mulai

    Rp1.099.900

    MCC Chain Wrench
    Deskripsi:
    -Can be used even in narrow places if the chain enters and easy-tightening is possible by ratchet operation.-For tightening of plumbing pipes and joints.
  11. Kennedy Chain Wrench Capacity
    Mulai

    Rp489.900

    Kennedy Chain Wrench Capacity
    atribut:
    • Size: 60-140mm
  12. TEKIRO Kunci Pipa
    Rating:
    100% of 100
    (10)
    Mulai

    Rp52.900

    TEKIRO Kunci Pipa
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  13. Rothenberger Chain Wrench & Tong
    Mulai

    Rp1.899.900

    Rothenberger Chain Wrench & Tong
    Deskripsi:
    These single end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit.
    atribut:
    • Color: Red
    • Handle Color: Red
    • Handle Material: Steel
    • Jaw Material: Tempered Steel
    • Min. Pipe Diameter (inch): 1/8
    • Non-Sparking: No
    • Single End/Double End: Single End
  14. Top Kogyo Filter Chain Wrench
    Mulai

    Rp1.399.900

    Top Kogyo Filter Chain Wrench
    Deskripsi:
    -Can work easily with a short handle even in a narrow working spaces.-Teeth part is high frequency quenched for improved wear resistance and biting.(TW-150N, TW-230N)-Attachment and removal of automobile oil filter.-Connecting works of pipes and piping environments.
    atribut:
    • Nominal Dimension: 20 to 175A
    • A tube to be gripped Outer Diameter: 26 to 200mm
    • Chain Length: 700mm
    • Total Length: 233mm
    • Purpose of Use: Attachment and removal of automobile oil filter. Connecting works of pipes and piping environments.
  15. SUPER TOOL Super Tong (Professional Use Heavy Duty Type)
    Mulai

    Rp999.900

    SUPER TOOL Super Tong (Professional Use Heavy Duty Type)
    Deskripsi:
    -Can certainly catch not only cylindrical shape but any kinds of shape, even in working at narrow space where a pipe wrench cannot be used.-Once set it is possible to work repeatedly.-Tightening and disassembling work in a narrow area such as gas and water pipes.
    atribut:
    • Purpose of Use: Tightening and disassembling work in a narrow area such as gas and water pipes.
  16. RIDGID Raprench Wrench
    Mulai

    Rp1.499.900

    RIDGID Raprench Wrench
    Deskripsi:
    The RIDGID Raprench Wrench features a deep and broad jaw housing provides smooth and a flat surface ideal for occasional use as a hammer. Easy spin nonstick adjustment nut. Instant grip/release. Deep broad hook jaw housing. Heat-treated replaceable jaw.
    atribut:
    • Nom. Size (inch): 10
    • Nom. Size (mm): 250
    • Pipe Capacity (inch): 1.5
    • Pipe Capacity (mm): 40
    • Catalog Number: 31395
    • Pipe Capacity Outer Diameter (mm): to 49
    • Total Length (Designation) (mm): 250
  17. MAXPOWER Chain Wrench
    Mulai

    Rp249.900

    MAXPOWER Chain Wrench
    atribut:
    • Material: Chrome Vanadium
  18. KRISBOW Kunci Filter Oli Sabuk
    Mulai

    Rp139.900

    KRISBOW Kunci Filter Oli Sabuk
    atribut:
    • Type: Belt Wrench
    • Material: Chrome Vanadium Steel
  19. JTC Chain Wrench
    Mulai

    Rp289.900

    JTC Chain Wrench
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga chain tong Terbaru March 2026
RIDGID Chain Wrench & TongRp25.999.900
RIDGID Kunci Pipa RantaiRp9.999.900
SUPER TOOL Tong Chain Pipe WrenchRp579.900
RIDGID Chain WrenchRp2.399.900
RIDGID Kunci Pipa Heavy DutyRp679.900
TEKIRO Kunci Oli FilterRp78.900
WESTWARD Chain WrenchRp689.900
Kennedy Capacity Pipe Chain WrenchRp1.999.900
monotaro Chain WrenchRp369.900
MCC Chain WrenchRp1.099.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)