Beli chain block vital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone HSC Chain Block 3Ton (Katrol)atribut:
- Capacity (t): 3
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KITO CB Series Manual Chain Hoistatribut:
- Material: Load Chain: Special Alloy Steel
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- TOYO Chain Blockatribut:
- Color: Orange
- Material: Carbon Steel
- Vital V-Lever Blockatribut:
- Standart Lift (mm): 1.5
- KRISBOW Katrol Lever Block Heavy DutyDeskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Tyrone Katrol Rantai HSC 2Ton (Takel)atribut:
- Capacity: 2 Ton
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- ELEPHANT CHAIN BLOCK YiiiDeskripsi:If the operation exceeds the set value, the torque controller mechanism will operate and no overload will be applied. A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident. Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention. The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.atribut:
- Lever Length (mm): 268
- Minimum Distance Between Hooks (mm): 294
- Rated Load (t): 0.80
- Standard Lift (m): 1.5
- Material: Body: Steel, Load chain: special alloy steel
- KITO CB Series Manual Chain HoistDeskripsi:-Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
Daftar Harga chain block vital Terbaru December 2025
| Vital Katrol Rantai | Rp1.899.900 |
| Vital Chain Block Body Only | Rp17.999.900 |
| Tyrone HSC Chain Block 3Ton (Katrol) | Rp3.799.900 |
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| KRISBOW Katrol Rantai Heavy Duty | Rp1.499.900 |
| Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| Elephant Chain Block | Rp2.699.900 |
| KITO CB Series Manual Chain Hoist | Rp9.099.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)





















































































































































/P102265925-1.jpg)




/P101002492-1.jpg)







/P102265918-1.jpg)