Beli chain block 1ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- KITO CB Series Manual Chain Hoistatribut:
- Material: Load Chain: Special Alloy Steel
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Tyrone HSC Chain Block 1Tonatribut:
- Capacity: 1 Ton
- TOYO Chain Blockatribut:
- Color: Orange
- Material: Carbon Steel
- Teson Chain Block 1 Tonatribut:
- Working Load (kg): 1000
- Capacity (t): 1
- Body Material: Teson High Quality
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
- KITO CB Series Manual Chain HoistDeskripsi:-Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
- Teson Chain Block 2 Tonatribut:
- Working Load (kg): 2000
- Capacity (t): 2
- Body Material: Teson High Quality
- Jason Long Nose Pliers SatinDeskripsi:- Heavy duty- Factory test certificate- Color coded chainatribut:
- Material: Chrome Vanadium
- Size (inch): 6
- Finish Material: Satin Finished
- Material Handle: Comfortable Rubber Grip
- TOYO Hoist Chain Block 1T (Katrol)atribut:
- Capacity (t): 1
- Load Chain (mm): Ø 6
- Columns Chain Fall: 1
- Test Load (t): 1.5
- AMEKO HSC Chain BlockDeskripsi:The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
- ULTRA Hoist Lever Block Type HSH-ADeskripsi:Model HSH-A is a compact, lightweight and premium class lever block.atribut:
- Standard Lift (m): 1.5
Daftar Harga chain block 1ton Terbaru January 2026
| ULTRA Hoist Chain Block Type HSZ-B | Rp959.900 |
| KITO CB Series Manual Chain Hoist | Rp9.099.900 |
| Elephant Katrol Rantai Manual (Katrol / Takel) | Rp2.899.900 |
| Tyrone HSC Chain Block 1Ton | Rp1.599.900 |
| Elephant Chain Block | Rp2.699.900 |
| TOYO Chain Block | Rp2.099.900 |
| Teson Chain Block 1 Ton | Rp1.199.900 |
| Vital Katrol Rantai | Rp1.899.900 |
| KRISBOW Katrol Rantai Heavy Duty | Rp1.499.900 |
| Matlock Hand Chain Hoist Complete with Overload Brake | Rp6.399.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)





















































































































































/P101002492-1.jpg)









/P101501758-1.jpg)


/blP107570417-1.jpg)

/jxP104969717-1.jpg)