Beli centrifuge glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PYREX Centrifuge Tube
    Mulai

    Rp1.399.900

  2. BOROSIL Tubes Centrifuge Conical Bottom Graduated
    Mulai

    Rp80.900

    BOROSIL Tubes Centrifuge Conical Bottom Graduated
    Deskripsi:
    Made of uniformly drawn high quality tubing for extended service life. The higher density fraction collects in the pointed centre of the base. Consequently, even small amounts of solids can be collected and separated. Graduated for greater precision.
  3. IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    Mulai

    Rp1.499.900

    IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    atribut:
    • Volume (ml): 100
    • Outside Diameter (mm): 38
    • Length (mm): 200
  4. PYREX Disposable Glass Conical Centrifuge Tubes
    Mulai

    Rp1.799.900

    PYREX Disposable Glass Conical Centrifuge Tubes
    atribut:
    • Parameter: 3000xg max. RCF
    • Sterility: non-sterile
    • Color: Clear
  5. IWAKI Glass Ware Centrifuge Tube Conical With Glass Stopper
    Mulai

    Rp139.900

    IWAKI Glass Ware Centrifuge Tube Conical With Glass Stopper
    atribut:
    • Volume: 10 ml
    • Outside Diameter: 16,5 mm
    • Length: 100 mm
    • Stopper Size: 14/10 mm
  6. OneMed Tabung Centrifuge
    Mulai

    Rp119.900

    OneMed Tabung Centrifuge
    Deskripsi:
    Centrifuge Tube 50 ML adalah tabung centrifuge tube mempunyai bentuk seperti tabung yang salah satu ujungnya menyerupai kerucut. Dilengkapi dengan skala berwarna putih sehingga mudah dibaca .Cocok digunakan dilaboratorium.
  7. IWAKI Glass Ware Centrifuge Tube Conical With Rim
    Mulai

    Rp65.900

    IWAKI Glass Ware Centrifuge Tube Conical With Rim
    atribut:
    • Color: Plain
    • Outside Diameter: 16,5 mm
  8. ISOLAB Centrifuge Tube Polypropylene with Screw
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  9. PRIO Tabung Centrifuge
    Mulai

    Rp93.900

    PRIO Tabung Centrifuge
    Deskripsi:
    Centrifuge tube, conical bottom, screw cap
    atribut:
    • Material: PP
  10. PYREX Beaker Low Form Graduated (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  12. Biologix Tabung Centrifuge
    Mulai

    Rp159.900

    Biologix Tabung Centrifuge
    atribut:
    • Material: PP; Tubes: made of strong, highly transparent medical grade polypropylene; Flat-top caps: made of medical grade polyethylene; Plug-seal screw on caps: made of medical grade polypropylene
    • Volume (ml): 15
    • Sterile: Yes
    • Working Temperature (°C): Stable from -20 to 121 (except flat-top cap)
  13. IWAKI Glass Ware Centrifuge Tube Cap Conical With Rim
    Mulai

    Rp129.900

    IWAKI Glass Ware Centrifuge Tube Cap Conical With Rim
    atribut:
    • Color: Graduation
    • Outside Diameter (mm): 16.5
  14. DURAN Sedimentation Cone Imhoff Type
    Mulai

    Rp2.999.900

    DURAN Sedimentation Cone Imhoff Type
    Deskripsi:
    For scale divisions and accuracy limits, see table
    atribut:
    • Capacity (ml): 1000
    • Maximum Diameter (mm): 120
    • Maximum Height (mm): 470
  15. IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Cylindrical Bottom
    Mulai

    Rp1.899.900

    IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Cylindrical Bottom
    atribut:
    • Volume (ml): 100
    • Outside Diameter (mm): 58
    • Length (mm): 158
  16. AS ONE Tabung Centrifuge
    Mulai

    Rp2.499.900

    AS ONE Tabung Centrifuge
    Deskripsi:
    γ-ray sterilized. With space for writing (top of cap/side of tube).
    atribut:
    • Scale: can be
  17. PYREX Graduated Oil Centrifuge Tube
    Mulai

    Rp8.099.900

    PYREX Graduated Oil Centrifuge Tube
    atribut:
    • Material: borosilicate glass , conical bottom tube
    • Sterility: non-sterile
    • Capacity (ml): 100
    • Manufacturer/Tradename: Corning 8160-100
    • O.D.xL (mm): 38x200
    • Color: Clear
  18. NUNC Tabung Centrifuge
    Mulai

    Rp219.900

    NUNC Tabung Centrifuge
    Deskripsi:
    Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack and allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
    atribut:
    • Sterility: Sterile
    • Material: Polypropylene
    • Shape: Conical
    • Type: Centrifuge Tube
    • Green Features: Sustainable Packaging
Daftar Harga centrifuge glass Terbaru March 2026
PYREX Centrifuge TubeRp1.399.900
BOROSIL Tubes Centrifuge Conical Bottom GraduatedRp80.900
IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical BottomRp1.499.900
IWAKI Tissue Culture Centrifuge Tube (Napkin)Rp109.900
PYREX Disposable Glass Conical Centrifuge TubesRp1.799.900
IWAKI Glass Ware Centrifuge Tube Conical With Glass StopperRp139.900
OneMed Tabung CentrifugeRp119.900
IWAKI Glass Ware Centrifuge Tube Conical With RimRp65.900
ISOLAB Centrifuge Tube Polypropylene with ScrewRp13.900
PRIO Tabung CentrifugeRp93.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)