Beli centrifugal pump centrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  2. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  3. Ebara Pump Submersible DF Series (Pompa Celup)
    Mulai

    Rp37.999.900

    Ebara Pump Submersible DF Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage
    • Synchronous Speed (rpm): 1500
  4. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  5. Ebara Submersible Pump DS Series (Pompa Celup)
    Mulai

    Rp18.999.900

    Ebara Submersible Pump DS Series (Pompa Celup)
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: Sump
    • Synchronous Speed (rpm): 3000
  6. Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)
    Deskripsi:
    N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
  7. Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: River Water & Fresh Water
    • Temperature (°C): 0-40
    • Rotation: Counter clock wise when viewed from drive end
    • Casing Material: Cast Iron
    • Impeller Material: Cast Iron
    • Shaft Material: Carbon Steel
    • Bearing Type: Sealed Ball Bearing
    • Impeller Construction: Semi Open
    • Stuffing Box: Packing
  8. Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    Mulai

    Rp23.999.900

    Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)
    atribut:
    • Power (HP): 5.5
    • Power (kW): 4
    • Head max (m): 52.5
    • Maximum Flow Rate (L/minute): 360
  9. Ebara Impeller for Water Pump
    Mulai

    Rp2.999.900

    Ebara Impeller for Water Pump
    atribut:
    • Material: Bronze
  10. Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Mulai

    Rp13.999.900

    Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)
    Deskripsi:
    NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOC
    atribut:
    • Mech, Seal: Carbon Ceramic
    • Liquid Temperature (°C): -10 to 90
    • Casing: Cast Iron
    • Impeller: Brass / Cast Iron
  11. Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)
    Mulai

    Rp24.999.900

    Ebara Pump (Ebara Corporation) Jet Pump Deep Well HPJD Series (Pompa Sumur Dalam)
    Deskripsi:
    Ebara fresher mini household water pump (for shallow wells) HPE type Shallow well inverter pump HPO type Shallow well circular pump HPJS type Shallow well jet pump (for deep wells) HPJD type Deep well jet pump HPOJ type shallow Deep well round jet pump HPBH/HPBHE type deep well submersible pump unitIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Opening Diameter (mm): 32x25
    • Operation Pattern: HPJD
  12. Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Mulai

    Rp29.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Deskripsi:
    We offer a series of 2-pole and 4-pole models that pursue compactness and light weight. Pump efficiency has been significantly improved by adopting impellers and casings that utilize our unique analytical technology. The standard specifications (water volume range, handling liquid temperature, maximum operating pressure) have been expanded from previous models, and high pressure specifications (special specifications) are also supported. This is a BPO (Back Pull Out) model that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. Safety is enhanced by installing a sealed coupling guard and protector on the exposed rotating body.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Installation Location: Indoor
  13. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  14. Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Mulai

    Rp18.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 0.4
    • Location to Install: Indoor / outdoor
    • Total Suction Head (m): -4(20°C)
  15. Ebara Pump Centrifugal Bare Shaft Gland Packing Type (Pompa Sentrifugal)
    Mulai

    Rp25.999.900

    Ebara Pump Centrifugal Bare Shaft Gland Packing Type (Pompa Sentrifugal)
    atribut:
    • Pump Family: GS
    • Type of Seal: Gland Packing
  16. Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal)
    Mulai

    Rp41.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute S Type (Pompa Sentrifugal)
    Deskripsi:
    This product complies with the Japanese Industrial Standard (JIS B8313). It has a robust bearing structure that allows for belt drive.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 2.2
    • Frequency (Hz): 60
    • Installation Location: Indoor
    • Total Suction Head (m): -6(20°C)
    • Type: Centrifugal pump
    • Voltage (V): Three-phase 200/220
  17. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
Daftar Harga centrifugal pump centrifugal Terbaru October 2026
Ebara Pump Centrifugal (Pompa Sentrifugal)Rp16.999.900
Ebara Pump Submersible DL Series (Pompa Celup)Rp34.999.900
Ebara Sparepart Mechanical Seal PumpRp1.399.900
Ebara Pump Submersible DF Series (Pompa Celup)Rp37.999.900
Ebara Pump Submersible DV Series (Pompa Celup)Rp16.999.900
Ebara Submersible Pump DS Series (Pompa Celup)Rp18.999.900
Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Rp22.999.900
Ebara Pump Centrifugal Self Priming Bare Shaft Type (Pompa Sentrifugal)Rp16.999.900
Ebara Pump Centrifugal Close Couple End Suction Pump (Pompa Sentrifugal)Rp23.999.900
Ebara Impeller for Water PumpRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)