Beli center drill yamawa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)Deskripsi:The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
- Yamawa Center Hole Drill for Medium Hardness Carbon Steel (Mata Bor Center)atribut:
- Material: High speed steel (HSS - E)
- Edge Type: Single-edged
- Center Hole Angle: 60°°
- Surface Processing: TiCN coating
- Yamawa Center Drill High Helix Type A 90° (Mata Bor Center)Deskripsi:The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. It can be used for simultaneous machining of center positioning and chamfering of drill hole machining process and chamfering after hole machining. As the grooves are strongly twisted, they are suitable for relatively viscous materials (such as SUS) or especially soft materials.
- monotaro Center Drill 60° (Mata Bor Center)Deskripsi:For center hole processing and positioning work.atribut:
- Material: HSS
- Coating: None
- Tip Angle (°): 60
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Yamawa Center Drill (Mata Bor Center)Deskripsi:Low helix centre drills - type A suitable for relatively hard materials.atribut:
- Center Hole Angle (°): 60
- Cutting edge shape: Single-edged
- Material: High Speed Tool Steel (HSS)
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Surface Treatment: TiN coating
- Yamawa Center Drill High Helix Type A 60° (Old JIS Type 1) (Mata Bor Center)atribut:
- Size: 2.5 x 60° x 8
- Dimension L: 3.5mm
- Dimensions ds: 8mm
- Overall Length L: 50mm
- Shape: Cf
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- Taffware Center Drill Bits Set Precision Combined Countersinks Kit (Mata Bor Center)Deskripsi:Mata bor ini biasa digunakan pada mesin bubut yang berfungsi untuk membuat lubang senter di bagian ujung permukaan benda yang sedang dikerjakan. Terdapat 6 ukuran yang bisa Anda pilih sesuai keinginan dan kebutuhan. Terbuat dari material berkualitas yang dijamin kuat dan awet untuk penggunaan jangka panjangatribut:
- Body and Bore Diameter (mm): bodi 3, ujung bor 1 bodi 4, ujung bor 1.5 bodi 5, ujung bor 2 bodi 6, ujung bor 2.5 bodi 8, ujung bor 3 bodi 12, ujung bor 5
- Material: HSS (High Speed Steel)
- Sherwood Center Drill Standard (Mata Bor Center)atribut:
- Material: High Speed Steel
- Drill Point Angle: 120 Degrees
- Countersink Angle: 60 Degrees
- Shank type: Plain Round
- Finish/Coating: Uncoated
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Sherwood Center Drill Carbide (Mata Bor Center)atribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- DORMER Bor Senter HSS A200Deskripsi:For providing a starting hole for larger-sized drill bit.atribut:
- Material: HSS (High Speed Steel)
- Sherwood Center Drill (Mata Bor Center)atribut:
- Countersink Angle: 60 Degrees
- Cutting Style: Plain
- Drill Point Angle: 120 Degrees
- Finish/Coating: Uncoated
- Material: High Speed Steel
- Shank type: Plain Round
- SOMTA Center Drill Form A (Mata Bor Center)atribut:
- Material: High speed steel
- Type: form A
- Coating: Bright finish (No Surface Treatment)
- Supreme Cables Power Cable NYA Series (Per Meter Continuous) (Kabel Instalasi)atribut:
- Length (m): 1
- Number of Cores: 1
Daftar Harga center drill yamawa Terbaru October 2026
| Yamawa Center Drill High Helix Type A 60° (Mata Bor Center) | Rp179.900 |
| Yamawa Center Hole Drill for Medium Hardness Carbon Steel (Mata Bor Center) | Rp309.900 |
| Yamawa Center Drill High Helix Type A 90° (Mata Bor Center) | Rp219.900 |
| monotaro Center Drill 60° (Mata Bor Center) | Rp109.900 |
| Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik) | Rp709.900 |
| Yamawa Center Drill Carbide Type A 60° (Mata Bor Center) | Rp3.599.900 |
| Yamawa Center Drill Low Helix Type A 60 Degree (Mata Bor Center) | Rp199.900 |
| Yamawa Center Drill (Mata Bor Center) | Rp239.900 |
| Yamawa Center Drill High Helix Type A 60° (Old JIS Type 1) (Mata Bor Center) | Rp269.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q0P102807936-5.jpg)
/P102808661-1.jpg)
/15P102808041-5.jpg)
/4nP103651167-1.jpg)
/P102068489-1.jpg)
/6bP102808227-5.jpg)
/6qP102081242-2.jpg)
/P102808351-1.jpg)
%20(Mata%20Bor%20Center)/5oP102081204-2.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/85P103208293-2.jpg)
/6aP107927226-1.jpg)
/fbP102143551-3.jpg)
/aiP103059378-5.jpg)
/mfP102129807-3.jpg)

/fsP102143568-3.jpg)
/P102086513-1.jpg)
/czP102808467-2.jpg)
%20(Kabel%20Instalasi)/2cP108186084-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)