Beli cawan porselin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  2. AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

    AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Material: Stainless steel (SUS304)
  3. HALDENWANGER Mortar Pengerus Obat (Wadah)
    34%
    Mulai

    Rp1.599.900

    HALDENWANGER Mortar Pengerus Obat (Wadah)
    atribut:
    • Specification: with Lip, Inside Unglazed, Without Pestle
  4. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  5. HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    Mulai

    Rp1.099.900

    HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    atribut:
    • Specification: Wide Shape, Perforated Base, Glazed
  6. HALDENWANGER Porcelain Ware Pestle
    Mulai

    Rp759.900

    HALDENWANGER Porcelain Ware Pestle
    atribut:
    • Specification: Grinding Surface, Unglazed
  7. OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Mulai

    Rp29.900

    OneMed Porcelain Mortar and Pestle (Alat Penumbuk Obat)
    Deskripsi:
    Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009
    atribut:
    • Material: Porcelain
  8. AS ONE Crucible Magnetic B Type (Cawan Lebur)
    Mulai

    Rp71.900

    AS ONE Crucible Magnetic B Type (Cawan Lebur)
    atribut:
    • Chemical composition: Al2O3; 44%, SiO2; 46
    • Heat Resistance Temperature (°C): 1100
  9. Non Brand Spatula Lab (Sendok Spatel)
    Mulai

    Rp40.900

    Non Brand Spatula Lab (Sendok Spatel)
    Deskripsi:
    Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
  10. Supertek Watch Glass
    Mulai

    Rp36.900

    Supertek Watch Glass
    Deskripsi:
    Kaca Arloji adalah peralatan gelas laboratorium yang berbentuk bulat dan cembung. Kaca Arloji pada umumnya digunakan untuk menimbang padatan, menguapkan cairan, atau menutup bejana lain pada proses pemanasan.
    atribut:
    • Diameter (mm): 80-125
    • Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
    • standards and specifications: ISO 3585 standard, ASTM E-438 Type 1 Class A specification, USP Type 1 Class A specification
    • Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
  11. HALDENWANGER Buchner Funnel (Corong)
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. AS ONE Spoon with Spatula (Spatula Ganda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    AS ONE Spoon with Spatula (Spatula Ganda)
    atribut:
    • Material: Stainless steel (SUS410)
    • Type: with spatula
  13. monotaro Porcelain Mortar and Pestle
    Mulai

    Rp79.900

    monotaro Porcelain Mortar and Pestle
    Deskripsi:
    Milling of the reagents.
    atribut:
    • Product Type: Pestle and mortar set
    • Chemical composition: SiO2=70% Al2O3=30%
    • Included Accessories: pestle
  14. Thermo Scientific Thermolyne Premium Large Muffle Furnaces
    Mulai

    Rp119.999.900

    Thermo Scientific Thermolyne Premium Large Muffle Furnaces
    Deskripsi:
    Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.
    atribut:
    • Volume (L): 14
    • Dimensions Exterior (cm): 51x48.5x53.3
    • Dimensions Interior (cm): 25x33x18
    • Voltage (V): 240
    • Amperage (A): 12.9
    • Frequency (Hz): 50/60
    • Maximum Temperature (°C): 1200
    • Power Consumption (W): 3090
  15. B-ONE Mini Muffle Furnace
    Mulai

    Rp64.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
Daftar Harga cawan porselin Terbaru October 2026
HALDENWANGER Evaporating Dish (Cawan Evaporasi)Rp299.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp43.999.900
AS ONE Spatula Micro Stainless Steel (Spatula Ganda)Rp38.900
HALDENWANGER Mortar Pengerus Obat (Wadah)Rp1.599.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900
NORMAX Watch GlassRp26.900
HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)Rp1.099.900
DURAN Watch Glass Dishes With Fused EdgesRp71.900
HALDENWANGER Porcelain Ware PestleRp759.900
AS ONE Evaporating Dish (Cawan Evaporasi)Rp89.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)