Beli catch clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Toggle LatchDeskripsi:-With key
- TRUSCO Toggle Latchatribut:
- Mass (g/pack): 76
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holesatribut:
- Mounting Method: Welding Type
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Toggle Latchatribut:
- Nominal Dimension H: 0.9mm
- Max Applicable Board Thickness: 3.2mm
- Dimension D (mm): 10
- Takigen Super Magnet Catch (Horizontal Type)Deskripsi:Built-in cushioning spring
- monotaro Hook Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Nut M5 P = 0.8
- Base: Flange
- Type: Hook type
- Stroke (mm): 45
- Maximum Height (mm): 42.3
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 3.18[318]
- Maximum Length (mm): 220.2
- Body Material: SS 400 (Unichrome)
Daftar Harga catch clip Terbaru April 2026
| TRUSCO Toggle Latch Catches | Rp199.900 |
| TRUSCO Toggle Latch, 4pcs | Rp279.900 |
| TRUSCO Draw Latch (Standard, Steel) | Rp99.900 |
| TRUSCO Toggle Latch | Rp249.900 |
| TRUSCO Toggle Latch | Rp129.900 |
| TRUSCO Toggle Latch | Rp159.900 |
| TRUSCO Toggle Latch | Rp139.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp91.900 |
| TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes | Rp179.900 |
| TRUSCO Stainless Butt Hinge | Rp99.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)





















































































































































/P101503219-1.jpg)




/P101001356-1.jpg)


%20(Engsel)/P101000508-1.jpg)

/5yP102048214-14.jpg)
/asP105397388-1.jpg)