Beli cat air lukis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    Mulai

    Rp119.900

    SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    atribut:
    • Material: Stainless steel (SUS316)
  2. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  3. DIC Plastic Pail'Daitainer'
    Mulai

    Rp129.900

    DIC Plastic Pail'Daitainer'
    Deskripsi:
    -Lever band for LC cover. -LC cover fixing part.
  4. Non Brand Jerry Can (Jerigen)
    27%
    Mulai

    Rp93.900

    Non Brand Jerry Can (Jerigen)
    Deskripsi:
    Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
  5. AS ONE Digital tabletop temperature controller
    Mulai

    Rp8.199.900

    AS ONE Digital tabletop temperature controller
    atribut:
    • Package Size (mm): 210x230x110
  6. AS ONE Blade Stirring Rod SUS304
    Mulai

    Rp209.900

    AS ONE Blade Stirring Rod SUS304
    atribut:
    • Applicable Shaft Diameter (mm): 8
    • Plate Thickness (mm): 0.8
  7. DLAB Cross Stirrer
    Mulai

    Rp509.900

    DLAB Cross Stirrer
    atribut:
    • Diameter Stirrer (cm): 5
    • Shaft Length (cm): 40
    • Material: 304 Stainless Steel
  8. TSG Ember Pail Plastik
    Mulai

    Rp469.900

    TSG Ember Pail Plastik
    atribut:
    • Color: White
  9. Sail Brand Object Glass (Kaca Preparat)
    Mulai

    Rp39.900

    Sail Brand Object Glass (Kaca Preparat)
    Deskripsi:
    Kaca Preparat/Object Glass (Clear Glass)Ground edges
    atribut:
    • Glass Size (mm): 25.4x76.2 (1x3inch)
    • Glass Type: Transparent
    • Glass Thickness (mm): 1.0-1.2
  10. JUMO QUANTROL PID Temperature Controller
    Mulai

    Rp8.699.900

    JUMO QUANTROL PID Temperature Controller
    Deskripsi:
    Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.
    atribut:
    • Additional Function: ON/OFF, PID
    • Communication Module Available: No
    • IP Rating: IP65
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -5
    • Series: QUANTROL
  11. Wiesena Neodymium Magnet
    Mulai

    Rp90.900

    Wiesena Neodymium Magnet
    atribut:
    • Length (mm): 40
    • Color: Silver
    • Grade: N52
    • Thickness (mm): 2
    • Width (mm): 10
  12. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  13. SANEI Impeller Plastic PPO for Water Pump
    Mulai

    Rp20.900

    SANEI Impeller Plastic PPO for Water Pump
    atribut:
    • Material: Plastic
  14. Lion Star Pail (Ember)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

Daftar Harga cat air lukis Terbaru October 2026
AS ONE Temperature Controller Digital (Pengontrol Suhu Digital)Rp239.900
SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)Rp119.900
OneLab Silde Object Glass Microscope (Kaca Preparat)Rp10.900
DIC Plastic Pail'Daitainer'Rp129.900
Non Brand Jerry Can (Jerigen)Rp93.900
Non Brand Ember Plastik dengan TutupRp109.900
AS ONE Digital tabletop temperature controllerRp8.199.900
AS ONE Blade Stirring Rod SUS304Rp209.900
DLAB Cross StirrerRp509.900
TSG Ember Pail PlastikRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)