Beli caster wheel set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- Sumo Caster Wheel PU Ball Bearing 150kg (3inch )atribut:
- Size (inch): 3
- Capacity Per Castor (kg): 150
- ENDO CASTER Polyurethane Caster J Seriesatribut:
- Material: Polyurethane
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Shenpai Caster Wheel 35A 300kg (4inch)atribut:
- Diameter: 4 inch
- Capacity Per Castor: 300kg
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked.-Plate Type.-With stainless steel bearing.-Fixed Type
- RANGER GERMANY Caster PU on PP Red Wheel Ball Bearingatribut:
- Color: Red
- Material: PU onPP
- Width (mm): 32
- Plate Size (mm): 95 x 67
- Plate Hole Centres (mm): 70/76 x 45
- Plate Hole Size (mm): 8.5
- Sumo Caster Wheel PU Ball Bearing 200kg (4inch )atribut:
- Size (inch): 4
- Capacity Per Castor (kg): 200
- ALDO Roda PU Heavy Dutyatribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER 420 EU, Universal Vehicle (Rubber Integral Wheel)atribut:
- Shape: Universal vehicle
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Material (Wheel): Rubber integral wheel, resin bush entering
- Model : 420 EU Flexible Car
- Shaft Length L: 53mm
- Stopper: None
- HAMMER CASTER Nylon Wheel Urethane Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
- HAMMER CASTER 413S Flexible Car (Nylon Wheel Urethane Winding (B Into) Wheel) with Stopperatribut:
- Shape: FLEXIBLE S
- Caster Type: Plate type freewheel caster
- Model : 413 S Fleet
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- TRUSCO Press Caster (Rubber Wheel) (Roda Karet)atribut:
- Specifications: Rigid Caster
- HAMMER CASTER 420 EU, Universal Vehicle (Iron Plate Wheel, Rubber Car)atribut:
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Material (Wheel): Steel plate wheel rubber wound wheel, resin bush entering
- Model : 420 EU Flexible Car
- Shaft Length L: 53mm
- Stopper: None
Daftar Harga caster wheel set Terbaru March 2026
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp249.900 |
| Sumo Caster Wheel PU Ball Bearing 150kg (3inch ) | Rp239.900 |
| XANDER Roda PU Ball Double Bearing (Roda Kastor) | Rp36.900 |
| ENDO CASTER Polyurethane Caster J Series | Rp81.900 |
| HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU) | Rp37.900 |
| Shenpai Caster Wheel 35A 300kg (4inch) | Rp819.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series) | Rp879.900 |
| RANGER GERMANY Caster PU on PP Red Wheel Ball Bearing | Rp319.900 |
| Sumo Caster Wheel PU Ball Bearing 200kg (4inch ) | Rp319.900 |
| XANDER Roda Only Ball Bearing | Rp78.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001211-1.jpg)
/P101005224-1.jpg)
/bmP103458418-7.jpg)

/P102083314-2.jpg)
/P101005132-1.jpg)
/P102869103-1.jpg)

/P101005225-1.jpg)



/3bP102626119-2.jpg)
/5yP101001214-7.jpg)
%2003%20PUR/65P105874221-1.jpg)
/P102878378-1.jpg)
/1rP105416063-1.jpg)
%20Wheel)%20with%20Stopper/P102884759-1.jpg)
%20(Roda%20Karet)/P101001212-1.jpg)
/P102878457-1.jpg)