Beli caster wheel 8 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Press Caster (Rubber Wheel) (Roda Karet)atribut:
- Specifications: Rigid Caster
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked.-Plate Type.-With stainless steel bearing.-Fixed Type
- TRUSCO Press Caster Rubber Wheel, BrakeDeskripsi:Various types of truck transport. General industrial equipment.atribut:
- Specifications: Swivel Caster S
- TRUSCO Press Caster (Rubber Wheel)Deskripsi:-Steel wheels are shaped like a star with distinctive design characteristics. (registered design)-The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Shenpai Caster Wheel 40A 1100kg (8inch)atribut:
- Diameter: 8 inch
- Capacity Per Castor: 1100kg
- HAMMER CASTER Press Rubber Caster (400S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- HAMMER CASTER Rubber Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- HAMMER CASTER Nylon Wheel Urethane Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Shenpai Caster Wheel 40A 1000kg (6inch)atribut:
- Diameter: 6 inch
- Capacity Per Castor: 1000kg
- New Osaka Roda Karet Hidup (Roda Karet)atribut:
- Bearing: Ball
- TRUSCO Electricity Rubber Casteratribut:
- Material: Bracket:Steel Metal Fitting Surface Processing:Zinc Trivalent Chromate Finish Wheels:Conductive Rubber
- Allowable Load (daN): 200
- Allowable Load (kgf): 204.0
- Wheel Diameter D (mm): 150
- Wheel Width (mm): 40
- Mounting Height H (mm): 198
- Mounting Hole Diameter P (mm): 11
- Surface Resistance Value: 102ohm (Actual Observed Value, Not a Certified Value.)
Daftar Harga caster wheel 8 inch Terbaru April 2026
| TRUSCO Press Caster (Rubber Wheel) (Roda Karet) | Rp169.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series) | Rp879.900 |
| TRUSCO Press Caster Rubber Wheel, Brake | Rp519.900 |
| TRUSCO Press Caster (Rubber Wheel) | Rp129.900 |
| Shenpai Caster Wheel 40A 1100kg (8inch) | Rp12.999.900 |
| HAMMER CASTER Press Rubber Caster (400S Series) | Rp269.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series) | Rp1.099.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp299.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20(Roda%20Karet)/P101001212-1.jpg)
/P102869103-1.jpg)

/P102636806-7.jpg)
/P101005137-1.jpg)
/c9P105418441-1.jpg)
/8jP102083307-2.jpg)
/3bP102626119-2.jpg)
/P101001211-1.jpg)
%2003%20PUR/65P105874221-1.jpg)
/5yP101001214-7.jpg)
/ecP105420516-1.jpg)


%20(Roda%20Nylon)/09P105416009-1.jpg)
/1rP105416063-1.jpg)
/P102083314-2.jpg)
/P101005136-1.jpg)
/fyP102083574-4.jpg)