Beli caster wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
- HAMMER CASTER 420 EU, Universal Vehicle (Iron Plate Wheel, Rubber Car)atribut:
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Material (Wheel): Steel plate wheel rubber wound wheel, resin bush entering
- Model : 420 EU Flexible Car
- Shaft Length L: 53mm
- Stopper: None
- HAMMER CASTER Wheel (Nylon Wheel, Urethane Car, B Entry) 429 E-UZatribut:
- Boss Width h: 32mm
- Hole Diameter d: ø 8.2mm
- Wheel Width W: 27mm
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel Radial Ball Bearing In
- HAMMER CASTER Nylon Wheel Rubber Caster (920M Series)atribut:
- Allowable Load (daN): 100
- Allowable Weight (kgf): 102
- Wheel Dia. D (mm): 100
- Wheel Width (mm): 32
- Finish Material: Metal Fitting: Steel, Metal fitting surface treatment: Chrome plated finishing, Wheel: Nylon Wheel, Rubber
- Mounting Height H (mm): 137
- Mounting Hole Dia. P (mm): 8.8
- Mounting Plate A x B (mm): 85x85
- HAMMER CASTER Screw-In Type 415A, with A Free Wheel Stopper (Iron Plate Wheel Rubber Wound Wheel)atribut:
- Shape: FLEXIBLE S
- Mounting Method: Screw-in type
- Caster Type: Swivel type screw caster
- Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
- Material (Wheel): Steel plate wheel rubber winding wheel (with resin bushing)
- Model : 415 A universal vehicle
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER Screw Type Caster (420A Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Nylon
- Shaft Length L (mm): 14
- Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)atribut:
- Core Material: Plastic
- RHJ-TW Wheel Polyurethane 05 PU (Roda PU)atribut:
- Spacing Hole (mm): 11
- HAMMER CASTER Caster Nylon Wheel Urethane 420S Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Nylon Wheel, Thermoplastic Urethane
- HAMMER CASTER 420 G Flexible Vehicle (Nylon Wheel Urethane Wound Wheel)atribut:
- Shape: Universal vehicle
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 420 G
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)atribut:
- Bearing: Ball
- Hole size (mm): 11
- Material: Cast Iron Polyurethane
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- Tread Width (mm): 50
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
Daftar Harga caster wheel Terbaru October 2026
| Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon) | Rp1.099.900 |
| HAMMER CASTER Caster Nylon Wheel Urethane 420G Series (Kastor Nilon) | Rp22.900 |
| HAMMER CASTER 420 EU, Universal Vehicle (Iron Plate Wheel, Rubber Car) | Rp239.900 |
| HAMMER CASTER Wheel (Nylon Wheel, Urethane Car, B Entry) 429 E-UZ | Rp199.900 |
| HAMMER CASTER 420EA Series Screw-In Type Caster (Roda Kastor) | Rp65.900 |
| HAMMER CASTER Nylon Wheel Rubber Caster (920M Series) | Rp639.900 |
| HAMMER CASTER Screw-In Type 415A, with A Free Wheel Stopper (Iron Plate Wheel Rubber Wound Wheel) | Rp189.900 |
| HAMMER CASTER Wheel (Urethane Wheel) 439 E-UR | Rp88.900 |
| HAMMER CASTER Screw Type Caster (420A Series) | Rp63.900 |
| Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU) | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3bP102626119-2.jpg)
/1rP105416063-1.jpg)
/P102878457-1.jpg)
%20429%20E-UZ/P102875520-1.jpg)
/cvP105421463-1.jpg)
/pbP105546911-1.jpg)
/P102877005-1.jpg)
%20439%20E-UR/P102875362-1.jpg)
/cdP105421445-1.jpg)
/5mP105448202-1.jpg)
/5uP106854210-2.webp)
/20P105416072-1.jpg)
/P102884847-1.jpg)

/8jP102083307-2.jpg)
/3oP111913132-1.jpg)
/65P105874221-1.jpg)
/q1P103957937-1.jpg)
/6gP103458232-1.jpg)
/bnP105413419-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)