Beli caster stainless 75mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER 420 EX, Flexible Car (Nylon Wheel, Urethane Vehicle)atribut:
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Model : 420 EX Vehicle
- Stopper: None
- Wheel Type: Single wheel
- INOAC Press Caster Urethane WheelDeskripsi:-More suitable for heavy load compared with rubber wheels.-Doesn't soil the floor surface to keep aesthetic appearance.-Excellent in wear resistance.-Plate Type.-Fixed Type
- TRUSCO Press Caster Rubber Wheel, BrakeDeskripsi:Various types of truck transport. General industrial equipment.atribut:
- Specifications: Swivel Caster S
- HAMMER CASTER Conductive Caster (Flexible)atribut:
- Shape: Universal vehicle
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Characteristics: Antistatic
- Electrical Resistance: 1x104 Ω or less
- Mounting Hole Diameter P: 11mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Steel plate wheel Rubber wound wheel Roller bearings in
- HAMMER CASTER 415 EX, with Universal Car Stopper (Nylon Wheel Urethane Winding (B Entrance) Wheel)atribut:
- Wheel Width: 27mm
- Wheel No.: 439E-UB100
- Turning Radius: 83mm
- Stopper: With rotation stopper
- Allowable Load: 60daN
- Attachment Height H: 126mm
- Caster Type: Swivel type insertion casters
- Eccentricity E: 32mm
- Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
- Shaft Diameter T: 19mm
- Shaft Length L: 52mm
- Wheel Diameter D: ø 100mm
- Wheels: Nylon Wheel Thermoplastic Urethane Wound Wheel Roller Bearing In
- HAMMER CASTER Conductive Casters (Fixed)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Caster Type: Plate type fixed car casters
- Characteristics: Antistatic
- Electrical Resistance (ohm): 1x104 or less
- Mounting Hole Diameter P (mm): 11
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Rubber (B entry) car
- HAMMER CASTER SS 320E, Universal Vehicle (Nylon Wheel, Urethane Car)atribut:
- Shape: Universal vehicle
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type freewheel caster
- Model : 320E universal vehicle
- Stopper: None
- Wheel Type: Single wheel
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- HAMMER CASTER Press Rubber Caster (400S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon)atribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type fixed car casters
- Characteristics: Water resistance
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel (Roller Bearing Inserted)
- Model : 320SR fixed car
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- TRUSCO Press Caster (Rubber Wheel) (Roda Karet)atribut:
- Specifications: Rigid Caster
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
Daftar Harga caster stainless 75mm Terbaru January 2026
| HAMMER CASTER 420 EX, Flexible Car (Nylon Wheel, Urethane Vehicle) | Rp119.900 |
| INOAC Press Caster Urethane Wheel | Rp419.900 |
| TRUSCO Press Caster Rubber Wheel, Brake | Rp509.900 |
| HAMMER CASTER Conductive Caster (Flexible) | Rp419.900 |
| HAMMER CASTER 415 EX, with Universal Car Stopper (Nylon Wheel Urethane Winding (B Entrance) Wheel) | Rp359.900 |
| HAMMER CASTER Conductive Casters (Fixed) | Rp109.900 |
| HAMMER CASTER SS 320E, Universal Vehicle (Nylon Wheel, Urethane Car) | Rp179.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp459.900 |
| Kennedy Drawer (Lemari Kunci) | Rp1.799.900 |
| HAMMER CASTER Press Rubber Caster (400S Series) | Rp269.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102878581-1.jpg)


/P102885004-1.jpg)
%20Wheel)/P102879146-1.jpg)
/P102882733-1.jpg)
/P102885749-1.jpg)
/P101001214-1.jpg)
/ebP102040515-18.jpg)
/c9P105418441-1.jpg)
/P102083529-1.jpg)
/P102083307-1.jpg)
%20Car%2C%20Nylon%20Wheel)/P102882539-1.jpg)

%20(Roda%20Karet)/P101001212-1.jpg)
%2003%20PUR/65P105874221-1.jpg)
/3bP102626119-2.jpg)
%20(Roda%20Nylon)/09P105416009-1.jpg)