Beli caster plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hamilton Standard Plate Caster
    Mulai

    Rp1.499.900

    Hamilton Standard Plate Caster
    Deskripsi:
    Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
  2. Alba Mobile File Mekanik
    Mulai

    Rp42.999.900

    Alba Mobile File Mekanik
    Deskripsi:
    Composition:1 Pcs Single Statis 5 Cpts 2200x1000x400mm1 Pcs Single Dinamic 5 Cpts 2200x1000x400mm1 Pcs Double Dinamic 10 Cpts 2200x1000x800mm
  3. Vintech Rollen Medium Duty Caster
    Mulai

    Rp129.900

    Vintech Rollen Medium Duty Caster
    atribut:
    • Size (inch): 4
    • Bearing: Double Ball Bearing
    • Capacity (kg): 120
    • Diameter (mm): 100x32
    • Drat Size (inch): 5/8
    • Type: Drat Rem
  4. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  5. XANDER Wheel Nylon (Roda Nilon)
    24%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  6. RAVEN Roda Nylon Heavy Duty
    Mulai

    Rp87.900

    RAVEN Roda Nylon Heavy Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Series: Heavy Duty Series
    • Wheel Material: Nylon
  7. Vintech Rollen Roda PU Medium Duty Plat Rem
    Mulai

    Rp98.900

  8. KRI Caster Polyurethane Medium Duty (Kastor PU)
    Mulai

    Rp92.900

    KRI Caster Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing Type: Ball
    • Heavy Duty: 115x100 (A); 93.6x67 (B); 77.2x76.6 (C)
    • Material: Polyurethane
    • Top Plate: 11.4
    • Tread Width (mm): 37
  9. Vintech Rollen Roda PU Medium Duty Mati
    Mulai

    Rp63.900

  10. ALDO Wheel PU Heavy Duty (Roda PU)
    Mulai

    Rp249.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  11. TRUSCO Trolley Resin Flatbed Gran Cart (Troli Barang Dolly)
    Mulai

    Rp2.499.900

    TRUSCO Trolley Resin Flatbed Gran Cart (Troli Barang Dolly)
    Deskripsi:
    38
    atribut:
    • Material: Loading Platform:Recycled Polypropylene (PP), 100% Recycled Material Caster Brackets:Steel Wheels:Rubber
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces
  12. RAVEN Roda Troli Karet Kembang Heavy Duty
    Mulai

    Rp319.900

    RAVEN Roda Troli Karet Kembang Heavy Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Bolt Hole Distance (mm): 85x72
    • Capacity (kg/wheel): 250
    • Color Wheel: Black
    • Diameter (inch): 8
    • Diameter (mm): 200x45
    • Plate Size (mm): 102x115
    • Series: Heavy Duty Series
    • Velg: Nylon Gold
    • Wheel Height (mm): 240
    • Wheel Material: Rubber
  13. Enerpac Hydraulic Ram Pullers Set (Treker Set)
    Mulai

    Rp5.799.900

    Enerpac Hydraulic Ram Pullers Set (Treker Set)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 27111712
Daftar Harga caster plate Terbaru October 2026
Vintech Rollen Caster Nylon Heavy Duty Fixed (Kastor Nilon)Rp139.900
Hamilton Standard Plate CasterRp1.499.900
Alba Mobile File MekanikRp42.999.900
Vintech Rollen Caster Nylon Heavy Duty Swivel (Kastor Nilon)Rp159.900
Vintech Rollen Medium Duty CasterRp129.900
Vintech Rollen Caster Nylon Heavy Duty with Brake (Kastor Nilon)Rp219.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
XANDER Wheel Nylon (Roda Nilon)Rp14.900
RAVEN Roda Nylon Heavy DutyRp87.900
Vintech Rollen Roda PU Medium Duty Plat RemRp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)