Beli caster 3 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD CasterDeskripsi:Casters mount to the bottom of tool cabinets, chests, and boxes so they can be rolled on flat surfaces to transport tools within a facility. These casters replace individual casters that have broken or worn out. Sets include multiple casters for a complete installation to turn a fixed cabinet, chest, or box into a mobile unit.
- HAMMER CASTER Low Profile Heavy Duty Casteratribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)atribut:
- Shape: FLEXIBLE S
- Wheel Width: 26mm
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Material (Wheel): Rubber wheels (with resin bush)
- Model : 413 S Fleet
- Mounting Dimensions X x Y: 55x42mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 70x58mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Shenpai Caster Wheel 35A 440kg (6inch)atribut:
- Diameter: 6 inch
- Capacity Per Castor: 440kg
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- New Osaka Caster PU Swivel / Roda PU HidupDeskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- HAMMER CASTER Rubber Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
Daftar Harga caster 3 inch Terbaru March 2026
| WESTWARD Caster | Rp65.900 |
| HAMMER CASTER Low Profile Heavy Duty Caster | Rp659.900 |
| HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon) | Rp13.900 |
| HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel) | Rp149.900 |
| Vintech Rollen Nylon Caster Heavy Duty Swivel | Rp139.900 |
| ROHA PU Caster Double Brake | Rp24.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| Shenpai Caster Wheel 35A 440kg (6inch) | Rp1.399.900 |
| XANDER Roda Only Ball Bearing | Rp78.900 |
| ROHA PU Caster Fixed | Rp15.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Lain%20-%20lain/WESTWARD%20Caster/3xP107718141-1.jpg)

%20(Roda%20Nylon)/09P105416009-1.jpg)
/P102884740-1.jpg)


%2003%20PUR/65P105874221-1.jpg)
/P101005134-1.jpg)




/P102083307-1.jpg)
/bmP103458418-7.jpg)
/P102083314-2.jpg)


/ecP105420516-1.jpg)
/P102083338-1.jpg)