Beli carbon cleaner for engines di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bullocks Waste Oil Drainer
    Mulai

    Rp5.399.900

    Bullocks Waste Oil Drainer
    Deskripsi:
    Composite Lid And Drum With 30 Ltr Reservoir & Drain Pan On Telescopic Post. Gravity Drain Using Tap On Rear Of Unit. Includes Visible “Full Drum” Device, Large Diameter Drain Pan Insert & Heavy Duty Mesh For Draining Oil Filters. Made From High Density Polyethylener.
    atribut:
    • Capacity (L): 30
  2. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  3. Kennedy Oil Drain Pan
    Mulai

    Rp449.900

    Kennedy Oil Drain Pan
    Deskripsi:
    These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.
    atribut:
    • Tool/Supply Type: Oil Drain Pan
    • Material: Plastic
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
  4. GRIP ON TOOLS Oil Drain
    Mulai

    Rp3.899.900

    GRIP ON TOOLS Oil Drain
    Deskripsi:
    - Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuvering
    atribut:
    • Capacity (gal): 18
  5. JONNESWAY Waste Oil Drainer
    Mulai

    Rp5.399.900

    JONNESWAY Waste Oil Drainer
    atribut:
    • Capacity (L): 30
    • Dimensions (mm): 500x550x880-1050
    • Power: Manual
  6. WESTWARD Oil Drainer
    Mulai

    Rp12.999.900

    WESTWARD Oil Drainer
    Deskripsi:
    This waste oil drainer features steel, brass, and PVC components. It also features a float gauge outside of its tank, and an air-operated drain with an adjustable bowl.
    atribut:
    • Item: Oil Drainer
    • Capacity (gal): 24
    • Adjustable Height Range (inch): 49 1/4 to 70 1/2
    • Air Input Range (psi): 0 to 14.5
    • Float Gauge: Sight Gauge
    • Color: Grey
    • Discharge Hose Length (ft): 5.25
    • Hose Included: Yes
    • Includes: (2) Directional Wheels, (2) Universal Casters, Bowl, Collar, Drain Hose, Drain Tube, Float Gauge, Handle, Steel Mesh Screen, Tank Fitted with Safety Valve
    • Material: Brass, PVC, Steel
    • Maximum Emptying Pressure (psi): 14.5
    • Overall Diameter (inch): 17 7/8
    • Overall Height (inch): 49 1/4
    • Overall Length (inch): 29 7/8
    • Overall Width (inch): 23 3/4
    • Valve Type: Brass Valve
  7. Daytona Carried Oil Drain Pan
    Mulai

    Rp759.900

    Daytona Carried Oil Drain Pan
    atribut:
    • Accessories: Drain bolt fall prevention net
    • Overall Length: 530mm (nozzle, inclusive handle)
    • Width: 280mm
    • Height: 100mm
  8. monotaro Oil Drain Pan
    Mulai

    Rp249.900

    monotaro Oil Drain Pan
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  9. KYOTO TOOL (KTC) Small Oil Drainer
    Mulai

    Rp9.399.900

    KYOTO TOOL (KTC) Small Oil Drainer
    Deskripsi:
    - Portable compact type for top extraction only.- Convenient for business trip maintenance.- Tank with level gauge (effective capacity 20 liters).
    atribut:
    • Capacity (L): 20
    • Caster Fixed: φ125
    • Input Air Coupler: Nitto Kohki 20PM
    • Waste Oil Discharge: Manual
    • Tank Capacity (L) : 24
  10. KRISBOW Alat Sedot Oli
    Mulai

    Rp15.999.900

    KRISBOW Alat Sedot Oli
    atribut:
    • Pre-Chamber Capacity (L): 8
    • Plastic Bowl Capacity (L): 12
    • Suction Speed (L/minute): 1.5
    • Suction Hose (m): 2
    • Dimensions (LxWxH) (mm): 470x630x170
    • Maximum Air Pressure (bar): 8
    • Tank Capacity (L) : 90
  11. KTC Oil Drainer
    Mulai

    Rp10.999.900

    KTC Oil Drainer
    Deskripsi:
    Waste oil tray size: 440 diameter 160mm heightSpare parts are configured. Please contact your dealer for details.Do not use it for oils and fats other than engine oil.
  12. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  13. Daytona Small Oil Drain Pan
    Mulai

    Rp279.900

    Daytona Small Oil Drain Pan
    atribut:
    • Capacity: About 2L
    • Dimensions (LengthxWidthxHeight): 410x200x75mm
    • Compatible Vehicle Model: (Reference) address V125, etc.
  14. KYOTO TOOL (KTC) Kunci Ring Pas
    Mulai

    Rp54.900

    KYOTO TOOL (KTC) Kunci Ring Pas
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  15. KING TONY Oil Drain Pan
    Mulai

    Rp349.900

    KING TONY Oil Drain Pan
    Deskripsi:
    This 18 litre Oil Drain Pan includes easy grip, large carrying handles and integral spout for pouring waste oil or fluids into a recycling container. The anti-splash lip prevents spillage. Ideal for draining antifreeze or oil. ( Not suitable for spray gun cleaner)
    atribut:
    • Length (mm): 681
    • Width (mm): 570
    • Height (mm): 130
  16. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
Daftar Harga carbon cleaner for engines Terbaru January 2026
Bullocks Waste Oil DrainerRp5.399.900
Hyundai Pembersih Bertekanan TinggiRp999.900
Kennedy Oil Drain PanRp449.900
GRIP ON TOOLS Oil DrainRp3.899.900
JONNESWAY Waste Oil DrainerRp5.399.900
Non Brand Trolley/Caddy Express Maintenance EM-ToyotaRp15.999.900
WESTWARD Oil DrainerRp12.999.900
Daytona Carried Oil Drain PanRp759.900
monotaro Oil Drain PanRp249.900
KYOTO TOOL (KTC) Small Oil DrainerRp9.399.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)