Beli carabiner stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- TRUSCO Steel Spring HookDeskripsi:Standard spring hook.atribut:
- D (mm): 10
- L (mm): 101
- W (mm): 29
- A (mm): 14
- Working Load (kN): 0.9
- POWERTEC Karabiner Lurus Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- Edelweiss RopesDeskripsi:Versatile low stretch rope with an optimal balance price/quality. Mostly used in moderate work situations.atribut:
- Material: Polyamide
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
- VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las)atribut:
- Cuts up to (inch/mm): 8/203.2
- Hose Length (ft): 20
- Voltage (V): 110
- Welds up to (inch/mm): 3/76.2
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Deskripsi:As Joint bracketatribut:
- Dimensions d2 (mm): 14
- Dimension D (mm): Five
- Reference Working Load (kN): 0.4
- Dimensions w (mm): twenty four
- Dimensions s (mm): 7
- Dimension D1 (mm): 5.5
- Finish Material: Steel / electro-galvanized processing
- Size L (mm): 50
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Deskripsi:Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbingatribut:
- Material: Body: Aluminium, Ring: Steel
- Lock function: None
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Wipro Carabiner Stainless Steel 316atribut:
- Material: Stainless Steel 316
- ALPIN Climbing Carabineratribut:
- Material: 7075 aluminum
- Color: Silver
- Width (mm): 58
- Height (mm): 105
- Lock: 3 Points auto Lock
- Specification: EN12275+EN362 standard compatible product
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- Wipro Carabiner Buckle Tipe Datribut:
- Material: Aluminium
- Type: Buckle-D
- Edelweiss Ropes BUDDeskripsi:Versatile low stretch rope with an optimal balance price/quality. Mostly used in moderate work situations.atribut:
- Type: A
- Material: Polyamide
- Naturehike Carabiner 65mmDeskripsi:Aksesoris carabiner multifungsi dari Naturehike dengan desain yang simple untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket : 2x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±30kg. Tidak Bisa untuk Panjat Tebing!atribut:
- Material: Aluminium Alloy
- Dimensions (cm): 6.5x4x0.3 (Carabiner), 6.5x13 (Pack)
- TRUSCO Screw Lock Carabineratribut:
- Material: Aluminium
- Width (mm): 43
- Color: Blue
- Height (mm): 79
- Weight (g): 27
- Inside Dimension (mm): 66
Daftar Harga carabiner stainless steel Terbaru October 2026
| POWERTEC Karabiner Stainless Steel (Kait Pengaman) | Rp24.900 |
| TRUSCO Steel Spring Hook | Rp109.900 |
| POWERTEC Karabiner Lurus Stainless Steel (Kait Pengaman) | Rp119.900 |
| Edelweiss Ropes | Rp88.900 |
| Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman) | Rp349.900 |
| VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las) | Rp21.999.900 |
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner) | Rp8.900 |
| GOSAVE Carabiner Big | Rp50.900 |
| monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner) | Rp10.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Lurus%20Stainless%20Steel%20(Kait%20Pengaman)/3qP107570134-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tangga%20%26%20Tali%20Evakuasi/Edelweiss%20Ropes/kzP107968755-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Welding%20%26%20Cutting%20Set/VICTOR%20Journeyman%20II%20Edge%202_0%20Oxy-Fuel%20Torch%20Kit%20(Set%20Blender%20Las)/iwP107796680-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Snap%20Hook%20(Gantungan%20Karabiner)%20(Gantungan%20Karabiner)/95P103190329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Karabiner%20Gantungan%20Kunci%20dengan%20Ring%20(Karabiner)/hgP102249628-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Wipro%20Carabiner%20Stainless%20Steel%20316/9nP108522347-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/06P102007006-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/ROHA%20Carabiner/nbP107772839-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/ALPIN%20Climbing%20Carabiner/P102018309-1.jpg)
/pdP102628913-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Wipro%20Carabiner%20Buckle%20Tipe%20D/95P108522329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Edelweiss%20Ropes%20BUD/inP103262671-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Naturehike%20Carabiner%2065mm/fkP107951560-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Screw%20Lock%20Carabiner/P102183700-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)