Beli cameras and camcorders di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Saramonic Microphone Blink 800
    Mulai

    Rp3.499.900

    Saramonic Microphone Blink 800
    Deskripsi:
    The Saramonic Blink800 B1 is a 5.8GHz durable metal wireless lavalier system that delivers detailed,crystal clear sound,With the 3.5mm TRS audio output cable,it is compatible with DSLRs,mirrorless cameras,camcorders,recorders,and more. The Blink800 system is designed to automatically avoid interference for hassle-free and reliable sound performance.
  2. Saramonic Microphone Blink 500 Pro
    Mulai

    Rp769.900

    Saramonic Microphone Blink 500 Pro
    Deskripsi:
    Kelengkapan1× Blink500 Pro RX Receiver with Built-In Clip and Camera Shoe-Mount (Integrated with OLED Display)1× Blink500 Pro TX Transmitter with OLED Display and Built-In Microphone1× Blink500 Pro B1 BOX Charging Case1× Zipper Bag1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRS Output Cable for Cameras1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets1× 1’ (30.5 cm) Gold-Plated USB-C to USB-A Charging Cable1× 1’ (30.5 cm) Gold-Plated Micro USB to USB-A Charging Cable1× SR-M1 Omnidirectional Lavalier Microphone1× Alligator-Style Lavalier Microphone Clip1× Foam Lavalier Windscreen1× High-Wind Fur Windscreen for TX Transmitter1× Warranty Card1× User Manual
  3. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  4. Sandisk Ultra SDXC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Sandisk Ultra SDXC
    Deskripsi:
    Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
  5. Sennheiser Shotgun Microphone
    Mulai

    Rp7.299.900

    Sennheiser Shotgun Microphone
    Deskripsi:
    The MKE 600 is the ideal video camera/camcorder microphone able to handle even demanding filmic challenges. Due to its high directivity, the MKE 600 picks up sounds coming from the direction in which the camera is pointing and effectively attenuates noise coming from the sides and rear. The switchable “Low Cut” filter additionally minimizes wind noise.Because some video cameras/camcorders do not provide phantom power, the MKE 600 can also be battery powered. A battery on/off switch prevents the battery from discharging prematurely; “Low Batt” is displayed.-Pronounced directivity-Maximal rejection of side noise-Switchable "Low Cut" filter minimizes wind noise-Phantom or battery powering-Battery switch with "Low Batt" indicator-Rugged all-metal housing-Very good suppression of structure-borne noise-Supplied with foam windshield, shock mount and adapter cable for cameras with 3.5 mm TRS jack connectionWhat's in the Box : MKE 600 shotgun microphone MZS 600 shock mount MZW 600 foam windshield Instruction manual KA 600 XLR to 3.5mm TRS cable Pouch
    atribut:
    • Dimension (DxL) (mm): Ø20x256
    • Microphone: Super-Cardioid/Lobar
    • Frequency Response (Hz-kHz): 40 to 20
    • Max. Sound Pressure Level: 132 dB SPL at P48; 126 dB SPL with Battery Powering
    • Sensitivity in Free Field, no Load (1kHz): 21 mV/Pa at P48; 19mV/Pa with Battery Powering
    • Current Consumption (mA): 4.4 (at P48)
    • Equivalent Noise Level: 15 dB (A) at P48; 16 dB (A) with Battery Powering
    • Operating Time (hour): Approx. 150
    • Power Supply (V): 48 +/- 4 (P48, IEC 61938) (Battery/Rechargeable Batt. 1,5V/1,2V AA Size)
  6. Saramonic Microphone Lavalier
    Mulai

    Rp419.900

    Saramonic Microphone Lavalier
    Deskripsi:
    Kelengkapan- Saramonic LavMicro U3-OP Omnidirectional Lavalier Microphone for DJI Osmo Pocket (6.6' Cable)- Alligator-Style Mic Clip- Foam Windscreen- Reusable Cable Strap- Storage Pouch with Locking Drawstring
  7. Saramonic Condenser Microphone
    Mulai

    Rp649.900

    Saramonic Condenser Microphone
    Deskripsi:
    Kelengkapan1 x SR-NV5X Shotgun Microphone1 x foam windscreen1 x furry windscreen1 x rubber spacer1 x printed manual1 x warranty card
  8. Sandisk Extreme Pro UHS II
    Mulai

    Rp3.399.900

    Sandisk Extreme Pro UHS II
    Deskripsi:
    Capture every one-shot moment in stunning cinema-quality 8K, 4K, and Full HD video with a super-fast SD memory card.
    atribut:
    • Form Factor: SDHC
    • Compatibility: Backwards-compatible with SDHC/SDXC supported host devices. UHS-II supported host or SanDisk UHS-II reader required for UHS-II performance
    • Dimensions (LxWxH) (mm): 2.286x23.87x32
  9. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  10. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  11. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  12. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  13. Saramonic Microphone Blink 500 ProX
    Mulai

    Rp1.599.900

    Saramonic Microphone Blink 500 ProX
    Deskripsi:
    Blink500 ProX Q wireless microphone system, the simplified and the smallest version of the Blink500 ProX, makes video recording easier through the remarkable sound collection and smaller and lightweight look design. Ideal for broadcasters, podcasters, vloggers, livestreamers, YouTube creators and filmmakers.Packing List:- Blink500 ProX TXQ Transmitter x 1- Blink500 ProX RX Receiver x 1- Fur Windscreen x 1- Type-C Charging Cable x 2- 3.5mm TRS to 3.5mm TRS Output Cable x
Daftar Harga cameras and camcorders Terbaru October 2026
Saramonic Microphone Blink 800Rp3.499.900
Saramonic Microphone Blink 500 ProRp769.900
Saramonic MicrophoneRp369.900
Sandisk Ultra SDXCRp369.900
Sennheiser Shotgun MicrophoneRp7.299.900
Saramonic Microphone LavalierRp419.900
Saramonic Condenser MicrophoneRp649.900
Sandisk Extreme Pro UHS IIRp3.399.900
Sandisk micro SDHC CardRp269.900
Canon Digital Camera CompactRp4.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)