Beli camera pocket canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Canon EF Fixed LensDeskripsi:A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
- TRUSCO Oil Absorbent Emergency KitDeskripsi:-It can be used as an emergency response compliant product for ISO 14001.-Can absorb oil that is around 30 times of its own weight.-Kit contents are also prepared as single items separately, so it is possible to replenish a part if you use it.-NETIS regis-For oil. (It does not absorb water.)atribut:
- Working Pressure (MPa): 0.4
- Min Bend Radius (mm or more): 50
- Inner Diameter X Outer Diameter (mm): 8x10
- Length (m): 20
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- DJI Osmo ActionDeskripsi:Lepaskan sisi Anda yang lain dengan layar ganda Osmo Action dan stabilisasi RockSteady yang memungkinkan Anda menangkap semuanya.Baik Anda ingin merekam dunia Anda dari balik lensa atau menjadi bintang pertunjukan, layar ganda Osmo Action memungkinkan Anda untuk menangkap semuanya dengan satu sentuhan tombol. Layar depan yang jelas memungkinkan Anda membingkai diri Anda dengan mudah dalam pengaturan apa pun, sementara layar belakang memberikan tampilan yang jernih, sangat responsif. Kamera aksi yang tahan lama dan serbaguna ini penuh dengan teknologi canggih yang memungkinkan Anda menghabiskan lebih sedikit waktu untuk mengkhawatirkan peralatan dan lebih banyak menghabiskan waktu beraksi.atribut:
- Color: Silver
- Sensor (MP): 12
- Display (inch): 2.25
- Connectivity: Wi-Fi + Bluetooth
- Supported Memoy: 1 x microSD upto 256gb
- Battery Capacity (mAh): 1300 (removable)
- Dimensions (mm): 5x42x35
- Video Resolution : 4K 60 Wide
- Waterproof (m): 11
- Accelera Ban Mobil Acc Omikron A/TDeskripsi:Accelera Omikron AT dirancang untuk melakukan manuver semua kondisi medan. Beberapa fitur utama termasuk blok yang saling bertautan dan dua alur utama dan memblokir tepi. Selain itu, garansi jarak tempuh dan keamanan adalah bonus tambahan.Accelera Omikron AT memberi Anda keunggulan tanpa mengurangi kenyamanan, menjadikannya pilihan yang sempurna untuk semua medan berkendara. Accelera Omikron AT juga tersedia dalam ukuran ban aplikasi komersial LT-metric.
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- REX Industries Pipe Chaseratribut:
- Dimension: Automatic cut-off 1/2-3/4
- Compatible Model NS25A3: ○
- REX Industries DiesDeskripsi:-Excellent sharpness, good finish and it lasts longer.atribut:
- Dimension: Automatic Round Up 1-2
- Ricoh Waterproof and Dustproof Digital CameraDeskripsi:- Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.atribut:
- Effective Number of Pixels (pixels): Approximately 16 Million
- Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
- Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
- Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
- Image Sensor: 1/2.3 Type CMOS
- Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
- Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
- Color: Orange
- Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
- Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
- M Code: 77555897
- Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
- Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
- Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Canon Lens EOS RDeskripsi:Everyday Lens with Amazing FeaturesEndowed with a lightweight and compact body, RF35mm f/1.8 MACRO IS STM is amazingly portable. Coupled with its wide angle of 35mm and maximum magnification of 0.5x, this lens is suitable for everyday snapshots and macro photography. Having a large aperture of f/1.8, allows good low-light capability. The image stabilisation of up to 5-stops, makes slower shutter speed and lower ISO possible for both stills and video.RF35mm f/1.8 MACRO IS STM features an additional control ring on the barrel that could be customised to control exposure settings; shutter speed, aperture, ISO and exposure compensation, effectively providing better control especially while shooting through the Electronic View Finder. The control ring has a tactile, easily distinguished surface and features a clicking mechanism that provides tangible feedback during adjustment.
- INFINITI Sarung Tangan Palm Fit PU Gloveatribut:
- Color: White
- HAKKO Tip CleanerDeskripsi:Flux effect prevents oxidation of the iron tip.atribut:
- Heater: Ceramic heater
- Iron tip: T18 series
- Power Supply (V): AC100
- Attached Iron Tip: T18-B
- Leak voltage (mV): <2
- Overall Length (mm): 233
- Power Consumption (W): 50
- Power Cord Length: 1.5m
- Power Cord Length (m): 1.5
- Set Temperature (°C): 200-500
- Tip Ground Resistance (ohm): <2
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
Daftar Harga camera pocket canon Terbaru January 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| Canon Cinema Camera | Rp94.999.900 |
| Canon Mirrorless Full Frame Camera | Rp14.999.900 |
| Canon EF Fixed Lens | Rp2.399.900 |
| TRUSCO Oil Absorbent Emergency Kit | Rp1.499.900 |
| SONY Digital Camera | Rp9.999.900 |
| DJI Osmo Action | Rp3.899.900 |
| Accelera Ban Mobil Acc Omikron A/T | Rp1.899.900 |
| SONY Full Frame Camcorder | Rp59.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/pvP103205931-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/INFINITI%20Sarung%20Tangan%20Palm%20Fit%20PU%20Glove/16P103842042-1.jpg)