Beli camera pocket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Accelera Car Tires Acc Omikron A/T (Ban Mobil)
    Mulai

    Rp1.899.900

    Accelera Car Tires Acc Omikron A/T (Ban Mobil)
    Deskripsi:
    Accelera Omikron AT dirancang untuk melakukan manuver semua kondisi medan. Beberapa fitur utama termasuk blok yang saling bertautan dan dua alur utama dan memblokir tepi. Selain itu, garansi jarak tempuh dan keamanan adalah bonus tambahan.Accelera Omikron AT memberi Anda keunggulan tanpa mengurangi kenyamanan, menjadikannya pilihan yang sempurna untuk semua medan berkendara. Accelera Omikron AT juga tersedia dalam ukuran ban aplikasi komersial LT-metric.
  2. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  3. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp10.999.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  4. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  5. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  6. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  7. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  8. Accelera Car Tires Acc M/T01 (Ban Mobil)
    Mulai

    Rp1.099.900

    Accelera Car Tires Acc M/T01 (Ban Mobil)
    Deskripsi:
    Accelera MT 01 adalah ban medan lumpur agresif yang cocok dengan semua kebutuhan off-road Anda. Blok tapak yang unik, desain tapak yang dalam, dan punuk bergigi terbuka akan membuat Anda terhubung ke tanah saat berada di luar jalan. Jangan biarkan pola agresif menipu Anda, Accelera MT-01 dirancang untuk mengurangi tingkat kebisingan dan menjaga kehalusan, tidak peduli seberapa keras medannya.
  9. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  10. Accelera Car Tires Acc Eco Plush (Ban Mobil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    Accelera Car Tires Acc Eco Plush (Ban Mobil)
    Deskripsi:
    Accelera Eco Plush adalah ban all-season untuk mobil penumpang. Beberapa fitur utama termasuk tiga tulang rusuk utama, alur mini diagonal, dan tulang rusuk tengah dengan sipes adaptif. Fitur tambahan termasuk dengan garansi jarak tempuh dan perlindungan.Accelera Eco Plush memaksimalkan kenyamanan berkendara dan meminimalkan kebisingan, menjadikannya pilihan yang solid dan andal untuk kebutuhan mengemudi Anda sehari-hari.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
  11. Accelera Car Tires Acc 651 Sport (Ban Mobil)
    Mulai

    Rp1.099.900

    Accelera Car Tires Acc 651 Sport (Ban Mobil)
    Deskripsi:
    Accelera 651 Sport adalah ban compound untuk balapan dengan tapak semi-licin. Dengan dua tulang rusuk utama, pemecah lapisan air, dan tiga alur searah, Accelera 651 Sport dirancang untuk penanganan yang tepat dan respons kemudi yang cepat, baik di dalam maupun di luar lintasan.Accelera 651 Sport hadir dalam 100 treadwear dan 200 treadwear, menjadikannya sempurna untuk aplikasi drift dan track. Fleksibilitasnya juga menjadikan Accelera 651 Sport pilihan yang baik untuk kebutuhan berkendara harian yang terbatas.
  12. ZEETEX Car Tires AT 1000 (Ban Mobil)
    Mulai

    Rp1.499.900

    ZEETEX Car Tires AT 1000 (Ban Mobil)
    Deskripsi:
    Zeetex AT 1000, Konstruksi dasar topi memberikan kenyamanan berkendara yang luar biasa, penanganan yang baik karena karet pangkalan khusus baik dalam kondisi on & off road. Blok kopling meningkatkan cengkeraman kering dan respons kemudi, sipes menawarkan traksi yang baik pada kondisi basah. Desain blok agresif dimaksudkan untuk semua jenis medan, namun menghasilkan kebisingan yang lebih rendah. Blok kopling meningkatkan cengkeraman kering dan respons kemudi, sipes menawarkan traksi yang baik pada kondisi basah. Desain blok agresif dimaksudkan untuk semua jenis medan, namun menghasilkan kebisingan yang lebih rendah.
    atribut:
    • Application For: Sport Utility Vehicle (SUV)/4x4
Daftar Harga camera pocket Terbaru October 2026
Accelera Car Tires Acc Omikron A/T (Ban Mobil)Rp1.899.900
SONY Digital CameraRp9.999.900
Ricoh Waterproof and Dustproof Digital CameraRp10.999.900
Canon Digital Camera CompactRp4.499.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
Canon Kamera DSLRRp7.799.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
Accelera Car Tires Acc M/T01 (Ban Mobil)Rp1.099.900
SOS Karbol WangiRp13.900
Accelera Car Tires Acc Eco Plush (Ban Mobil)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait