Beli camera digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  3. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  4. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  5. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  6. Logitech Laser Pointer Presenter Remote
    Mulai

    Rp1.299.900

    Logitech Laser Pointer Presenter Remote
    Deskripsi:
    R800 LASER PRESENTATION REMOTEDengan layar LCD untuk pengaturan waktuNavigasi melalui presentasimu dengan percaya diri menggunakan kontrol slideshow yang intuitif. Dahsyat dan mudah dilihat, bahkan di ruangan yang sangat terang sehingga audiens-mu tahu persis apa yang sedang kamu tunjuk.
    atribut:
    • Dimensions (mm): 134x38x28
    • Receiver Dimensions (mm): 58.6x16.5x7.9
    • Laser Class: Laser Class 2
    • Laser Max Output (mW): Less Than 1
    • Laser Wavelength (nm): 522-542 (Green Light)
    • Battery Type: 2 AAA Batteries
    • Battery Life (Laser Pointer): Maximum 20 Hours
    • Battery Life (Presenter): Maximum 1050 Hours
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later
    • Operating Distance (m): Approximately 30
    • Packaging Contents: Logitech Professional Presenter R800, Mini Wireless Receiver, 2 AAA Batteries, Carrying Case, Quick User Guide
    • Wireless Technology (GHz): 2.4 Wireless Technology
  7. Pentax Waterproof Digital Camera
    Mulai

    Rp17.999.900

    Pentax Waterproof Digital Camera
    Deskripsi:
    A top-of-the-line digital compact camera, featuring outstanding waterproof performanc; high-power, discharge-adjustable Ring Light; and webcam function
    atribut:
    • Dimensions (mm): 118x65x33
    • Color: Black
    • Lens Construction: PENTAX lens, 11 elements in 9 groups, (5 aspherical elements)
    • Focal Length (mm): 5 - 25, Approx. 28 - 140 (in 35mm format equivalent)
    • Focal length (Macro) (mm): 9.26
    • Maximum Aperture: F3.5(W) - F5.5(T)
    • Connection Port: USB3.0 (Type C), HDMI output terminal (Type D)
    • Display Type: TFT color 3.0\" LCD, approx. 1040K dots, AR Coating (Cover only)
    • GPS: GPS, GLONASS
    • GPS Display Mode: LAT/LON, UTM, MGRS
    • Image Sensor: 1/2.3\" CMOS, Total: approx. 20 megapixels
    • Maximum Magnification: Approx. 0.4x
    • Power Source: Rechargeable Battery DB-110, AC Adapter Kit K-AC166 (Optional)
    • Shockproof: Up to 2.1m (6.8ft.)
    • Waterproof: Up to 20m (65.6ft.) for 2hours
    • Zoom Ratio: Optical Zoom: 5x, Digital Zoom: approx. 8.1X, Intelligent Zoom: approx. 7X at 10M, approx. 40.5X at 640 (including optical zoom)
  8. Lunarsol Shelf Cabinet (Lemari)
    Mulai

    Rp629.900

    Lunarsol Shelf Cabinet (Lemari)
    atribut:
    • Material: Grade A Particle Board
  9. AKASO Action Camera
    Mulai

    Rp1.399.900

    AKASO Action Camera
    Deskripsi:
    AKASO Brave 4 merekam video Full HD yang indah. Anda juga dapat merekam video selang waktu yang unik untuk mengubah acara yang lebih panjang menjadi momen yang singkat dan dapat dibagikan.Layar 2 InciDengan layar yang cukup lebar, pengambilan gambar menjadi lebih sederhana dan efisien, mudah untuk langsung masuk dan mendapatkan bidikan yang bagus.Stabilisasi Video HalusKamera aksi AKASO BRAVE 4 memprediksi gerakan Anda dan mengoreksi guncangan kamera untuk menghasilkan rekaman yang sangat halus.Kamera Tahan AirKamera AKASO BRAVE 4 tahan air hingga 130 kaki (40 m) dengan menggunakan housing. Anda bisa menyelam hingga kedalaman 40 meter. Nyalakan Mode Menyelam, dan mode ini dapat menyaring efek red light di bawah air.Kontrol Jarak Jauh NirkabelRemote control pergelangan tangan nirkabel 2.4GHz memungkinkan Anda mengoperasikan kamera dengan mudah saat bermain ski, bersepeda, berselancar, dll. Remote tidak tahan air.Isi Dalam Box :1x AKASO Brave 4 Action Camera 2x Baterai 1x Pengisi Daya Baterai1x Casing Tahan Air1x Remote Control1x Sepeda Stand10x Mount2x Helm Mount1x Perban5x Tethers1 x Protective Backdoor1x Kabel USB1x Lens Cloth1x Panduan Referensi Cepat
  10. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  11. Kodak Digital Camera
    Mulai

    Rp3.499.900

    Kodak Digital Camera
    Deskripsi:
    This slim design, point and shoot model is a step up with a rechargeable lithium-ion battery. One-touch HD video, 28mm wide-angle lens and a host of features and shooting modes that let you express your inner creativity.
    atribut:
    • Aperture: F3.9 (Wide) - F6.3 (Tele)
    • Battery (mAh): Rechargeable Li-ion Battery (LB-012), 700
    • Dimensions (mm): 91.5 x 56.5 x 22.9
    • ISO sensitivity: Auto, ISO 100/200/400/800/1600/3200
    • Image Sensor (MP): 16.35
    • Image Stabilization: Digital Image Stabilization
    • LCD Display (inch): 2.7
    • Lens Focal Length (mm): 28 (Wide), 140 (Tele)
    • Optical Zoom: 5x
    • Storage Media: Internal Memory (~63MB), SD/SDHC/SDXC Card (Up to 512GB)
    • Video Resolution: 1920 x 1080 (30fps) Full HD
  12. Vivan Kamera Dasbor
    Mulai

    Rp789.900

    Vivan Kamera Dasbor
    atribut:
    • Angle (°): 140
    • Color: Black
    • DC Input (V): 12-24
    • Light Source Frequency (Hz): 50 to 60
    • Output (V): 5/1.5
    • Pixels (W): 200
    • Resolution (Pixel): 1080
    • Size IPS Display (inch): 2
    • Support TF Memory Card (G): 32
    • USB Features: DC power supply interface
  13. STANLEY Bailey #5 Jack Plane (Alat Serut Kayu)
    Mulai

    Rp1.499.900

    STANLEY Bailey #5 Jack Plane (Alat Serut Kayu)
    Deskripsi:
    Stanley 1-12-005 smooth plane bailey No. 5, multicolor
    atribut:
    • Size (mm): 350x50
    • Blade Width (mm): 50
  14. LW SCIENTIFIC Microscope Camera
    Mulai

    Rp27.999.900

    LW SCIENTIFIC Microscope Camera
    atribut:
    • UNSPSC: 41111709
  15. OLYMPUS Waterproof and Dustproof Digital Camera
    Mulai

    Rp12.999.900

    OLYMPUS Waterproof and Dustproof Digital Camera
    atribut:
    • Color: Random Color
    • Effective Pixels (MP): 12
    • Focal Length (mm): 25 to 100 (35 Equivalent)
    • LCD Monitor (inch): 3 1.04m-Dot
  16. DV Digital Megger Grounding Resistance
    Mulai

    Rp2.199.900

    DV Digital Megger Grounding Resistance
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Accuracy of Resistance: ±2% rdg (20Ω); ±2% rdg, ±3 dgt (200Ω/1999Ω)
    • Accuracy of Voltage: ±1% rdg; ±4% dgt
    • Power Supply: 6x1.5V Battery
    • Voltage Resistance (V): 0-200
    • Earth Resistance (ohm): 0-1999
    • Product Size(mm): 330x265x125
Daftar Harga camera digital Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
SONY Digital CameraRp9.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
Canon Kamera DSLRRp7.799.900
Logitech Laser Pointer Presenter RemoteRp1.299.900
Pentax Waterproof Digital CameraRp17.999.900
Lunarsol Shelf Cabinet (Lemari)Rp629.900
AKASO Action CameraRp1.399.900
Dino-Lite Lensa Microscope DigitalRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)