Beli cam switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cam Switch (Saklar Cam)
    Mulai

    Rp189.900

    Fort Cam Switch (Saklar Cam)
    atribut:
    • Size (mm): 64x64
  2. MASKO Cam Starter GZ (Saklar Cam)
    Mulai

    Rp109.900

    MASKO Cam Starter GZ (Saklar Cam)
    atribut:
    • Plate Name: I-O-II
    • Pole : 4
  3. EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)
    Mulai

    Rp1.899.900

    EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)
    atribut:
    • Number of Poles: 3
    • Protection Class: IP65
  4. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  5. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  6. Schneider Electric Pieno
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  7. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  8. Schneider Electric Stop Kontak Jaringan RJ45 CAT.5E AvatarOn Series (Data Socket)
    Mulai

    Rp209.900

    Schneider Electric Stop Kontak Jaringan RJ45 CAT.5E AvatarOn Series (Data Socket)
    Deskripsi:
    Schneider Electric AvatarOn RJ45 5e data socket E8331RJS5_DG is a complete product in color dark grey for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. Designed with a shutter, this data socket is dedicated to protecting your safety, especially your children. Being made of polycarbonate material, this data socket is quite reliable and resistant. This data socket comes with 1 gang. What's more, it well satisfied the standard of ASTMD4566-98, TIA/EIA-568-B.2-1. It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Data Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 31
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Communication Network Category: Data 5e
    • Device Application: Communication
    • Device Mounting: Flush, Surface
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Maximum Ambient Air Temperature for Operation (°C): 35
    • Number of Gangs: 1 Gang
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
    • Standards: ASTMD4566-98, TIA/EIA-568-B.2-1
  9. Microbac Waste-Decom Posing Bacteria (Bakteri Pengurai Limbah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Microbac Waste-Decom Posing Bacteria (Bakteri Pengurai Limbah)
    Deskripsi:
    Bakteri organik pengurai limbah berbentuk cairan untuk menguraikan limbah biologis aerobic, IPAL, STP, WWTPSolusi Masalah Limbah Rumah Sakit, Gedung, Hotel, Pabrik, Apartemen, Restoran, Kolam Ikan, Aquarium, Grease Trap, Septic Tank, dll- Berbentuk cairan berwarna coklat tua beraroma fermentasi- Mengandung milyaran bakteri/microba aktif positif- Diproduksi (kultur) dari bakteri indukan pilihan- Digunakan untuk mengatasi berbagai masalah limbah cair pada pengolahan air limbah (IPAL).- Digunakan untuk mengurai senyawa pencemar limbah, lemak dan menghilangkan bau.
    atribut:
    • Color: Dark Brown With A Fermented Aroma
    • Volume (L): 1
    • Packing Dimensions (cm): 13x7x18
  10. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  11. Schneider Electric Leona
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  12. Schneider Electric PratiKa Wander Socket, Straight
    Mulai

    Rp189.900

    Schneider Electric PratiKa Wander Socket, Straight
    atribut:
    • Range: PratiKa
    • Product or Component Type: Wander Socket
    • Plug Socket Category: Low Voltage
  13. Schneider HVAC & Refrigeration Parts
    Mulai

    Rp1.499.900

    Schneider HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Schneider Electric
  14. Ludwig Schneider Bottle-Thermometer
    Mulai

    Rp4.499.900

    Ludwig Schneider Bottle-Thermometer
    Deskripsi:
    Ludwig Schneider Bottle Thermometer R-200-01S, -2...+10 °C, Blue Spirit Filling, for RefrigeratorsThe Ludwig Schneider Bottle Thermometer R-200-01S is designed for accurate temperature measurement in refrigerators. With a temperature range of -2 °C to +10 °C and a precision of 0.1°C, this thermometer features blue spirit filling for enhanced visibility. Its durable design makes it ideal for monitoring temperatures in refrigerated environments, ensuring optimal storage conditions for sensitive materials.
    atribut:
    • Bottle Filling: Ethyleneglycol
  15. Bear Brand Susu Steril
    Rating:
    95% of 100
    (19)
    Mulai

    Rp12.900

    Bear Brand Susu Steril
    Deskripsi:
    BEAR BRAND terbuat dari 100% susu murni berkualitas tinggi yang telah mengalami proses sterilisasi tanpa penambahan bahan pengawet sehingga dapat langsung dikonsumsi.Dengan segala kebaikan susu, kemurnian BEAR BRAND dapat membantu menjaga kesehatan tubuh.
    atribut:
    • Flavor: Plain
    • Packaging: Can
    • Variant: Stertilized Milk Ready to Drink
  16. Schneider Electric Circuit Breaker MasterPacT MTZ2 25H1 Fixed (Pemutus Arus)
    Mulai

    Rp139.999.900

    Schneider Electric Circuit Breaker MasterPacT MTZ2 25H1 Fixed (Pemutus Arus)
    Deskripsi:
    MasterPacT MTZ circuit breaker with Micrologic Active is the last generation of high current air circuit breakers. This MasterPacT MTZ2 25H1 is a 3 poles circuit breaker in fixed version. The rated current is 2500A. The breaking capacity (Icu) is 66kA rms at 440VAC 50/60Hz. This circuit breaker is equipped with MicroLogic 2.0E Active control unit. MasterPacT MTZ Active combines real-time information and ease of use to enable fast mitigation of outage events. MasterPacT MTZ Active is designed to achieve new levels of uptime and agility. MicroLogic 2.0E Active is a LI protection type control unit that offers 2 basic protection functions and some advanced protections. Basic protections are long time protection against overloads (L) and instantaneous protection (I) against short-circuits. MicroLogic 2.0E Active measures energy and power, as well as true rms values of currents. Diagnostic features are intended to limit the risk of power interruptions and to power up the installation as quickly as possible after a trip. MicroLogic Active provides alarms and messages to help the user in scheduling both preventive and predictive maintenance, as well as device replacement. MicroLogic Active has an ergonomic HMI with coloured backlight, status LEDs and a friendly navigation interface. MicroLogic 2.0E Active control units incorporate wired communication including Ethernet and Modbus SL. MicroLogic Active is equipped with NFC connectivity which provides remote access via a smartphone and the EcoStruxure Power Device application. This circuit breaker is equipped with horizontal power connections on top and bottom. This circuit breaker is manually operated. MasterPacT MTZ Active is compliant with international standards IEC 60947-1 and IEC 60947-2. MasterPacT MTZ Active circuit breakers are part of the Active Panel solution made possible by Schneider Electric’s EcoStruxure Power architecture. Green packaging eliminates single-use plastics and features 100% recycled and recyclable cardboard. Transformer efficiency data helps inform actions to save energy and reduce CO2 emissions.
    atribut:
    • Control Type: Manually operated; ON/OFF push-button
    • Device Application: Power distribution
    • Device Short Name: MTZ2 25 H1
    • Mounting Mode: Fixed
    • Performance type: H1 66 kA 440 V AC
    • Product or Component Type: Circuit breaker
    • Range: MasterPacT
    • Selectivity Category: Category B
    • Sensor Rating (A): 1250; 1600; 2000; 2500
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: MicroLogic Active 2.0 E
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Electronic
    • [Ics] Rated Service Short-Circuit Breaking Capacity (kA): 66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz
    • [Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA): 66 at 220/415V AC 50/60Hz; 66 at 440V AC 50/60Hz; 66 at 525V AC 50/60Hz; 66 at 690V AC 50/60Hz
    • [In] Rated Current (A): 2500 at 40°C
    • [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
Daftar Harga cam switch Terbaru October 2026
Fort Cam Switch (Saklar Cam)Rp189.900
MASKO Cam Starter GZ (Saklar Cam)Rp109.900
EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)Rp1.899.900
DV Plug Head Industrial (Steker)Rp28.900
Fort Rotary Switch SFT-22 Series (Saklar Putar)Rp62.900
Schneider Electric AvatarON (Saklar)Rp159.900
Schneider Electric PienoRp30.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Stop Kontak Jaringan RJ45 CAT.5E AvatarOn Series (Data Socket)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)