Beli cam follower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  2. THK Cam Follower CF 8 Series
    Mulai

    Rp169.900

    THK Cam Follower CF 8 Series
    atribut:
    • Threaded (G) (mm): M8x1.25
    • Stud Diameter (d) (mm): 8
    • Outer Diameter d (mm): 19
    • Outer Ring Width C (mm): 11
    • Overall Length B1 (mm): 32
  3. NTN Cam Follower
    Mulai

    Rp289.900

  4. IKO Cam Follower
    Mulai

    Rp84.900

  5. SKF Cam Follower
    Mulai

    Rp549.900

    SKF Cam Follower
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  6. NTN Cam Roller Follower with Cage
    Mulai

    Rp279.900

    NTN Cam Roller Follower with Cage
    atribut:
    • Working Temperature Range (°C): -20 to 120
    • Finishing Material: High Carbon Chromium Steel Bearing
  7. THK Cam Follower CF-AB Type (Spherical Outer Ring, with Cage, without Seal)
    Mulai

    Rp519.900

    THK Cam Follower CF-AB Type (Spherical Outer Ring, with Cage, without Seal)
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Dimension B1 (mm): 66
    • Truck Load Capacity (KN): 8.23
    • Basic load rating Co (kN): 34.8
    • Basic load rating C (kN): 20.7
    • Dimension B2 (mm): 40.5
    • Dimension B3 (mm): 9
    • Dimension C1 (mm): 0.8
    • Dimension F (mm): phi 36
    • Dimension G: M20x1.5
    • Dimension G1 (mm): 21
    • Dimension H (mm): 8
    • Dimensions d (mm): Φ20
    • Dimensions d2 (mm): 4 phi
    • Limit Speed (rpm): 7000
    • Mass (g): 525
    • Material: Carbon steel
    • Maximum allowable load (kN): 32.1
    • Outer Diameter (φmm): 52
    • Type: No Seal
    • Width (mm): 24
  8. IKO Cam Followers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  9. THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Mulai

    Rp1.899.900

    THK Cam Follower CF-AB Type (Spherical Outer Ring Full Complement Type with Seal)
    Deskripsi:
    Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.
    atribut:
    • Dimension G: M24x1.5
    • Material: Carbon steel
    • Limit Rotation Speed: 2900min⁻¹(rpm)
    • Standard Load Rating Co: 92.9kN
    • Dimension B1: 80mm
    • Dimension B: 30.5mm
    • Dimension B2: 49.5mm
    • Dimension B3: 11mm
    • Dimension C1: 0.8mm
    • Dimension D (mm): 72φ
    • Dimension D2: 4φ mm
    • Dimension F: 40φ mm
    • Dimension G1: 25mm
    • Dimensions c: 29mm
    • Dimensions h: 8mm
    • Dimensions r: 1mm
    • Maximum Allowable Load: 49.5kN
    • Standard Load Rating C: 46.7kN
    • Truck Load Capacity: 12.9kN
  10. THK Cam Followers Bearing
    Mulai

    Rp159.900

    THK Cam Followers Bearing
    atribut:
    • Outer Diameter (mm): 22
    • Threaded: M10x1.25
    • Overall Length (mm): 36
    • Outer Ring Width (mm): 12
  11. IKO Cam Follower CF8 Series
    Mulai

    Rp80.900

    IKO Cam Follower CF8 Series
    atribut:
    • Dimension C (mm): 11
  12. INA Stud Type Track Rollers
    Mulai

    Rp229.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  13. SMITH BEARING Stud Cam Follower
    Mulai

    Rp529.900

    SMITH BEARING Stud Cam Follower
    Deskripsi:
    These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Bearing Type: Needle Roller
    • Drive Location: Stud
    • Drive Type: Hex Socket
    • Face Design: Hex Socket
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • Stud Material: Carbon Steel
    • System of Measurement: Inch
  14. INA Cam Follower
    Mulai

    Rp2.099.900

  15. Airtac Compact Cylinder (Bore 25mm)
    Mulai

    Rp469.900

    Airtac Compact Cylinder (Bore 25mm)
    atribut:
    • Bore Size (mm): 25
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
Daftar Harga cam follower Terbaru March 2026
THK Cam FollowerRp199.900
THK Cam Follower CF 8 SeriesRp169.900
NTN Cam FollowerRp289.900
FBJ Cam Follower BearingsRp77.900
IKO Cam FollowerRp84.900
SKF Cam FollowerRp549.900
NTN Cam Roller Follower with CageRp279.900
THK Cam Follower CF-AB Type (Spherical Outer Ring, with Cage, without Seal)Rp519.900
IKO Cam FollowersRp65.900
IKO Cam Follower CF SeriesRp98.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)