Beli cable marker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Penanda Kabelatribut:
- Marker: 0-9, R-Z, +-
- Color: Yellow (base); Black (marker)
- Fort Penanda Kabel Seri EC-1atribut:
- Cable Range (mm): 0.75-3.5
- Fort Marker Tubeatribut:
- Color: White
- Fort Penanda Kabel Seri EC-2atribut:
- Cable Range (mm): 3.5-8.0
- LARKIN Penanda Kabelatribut:
- Color: Yellow
- Fort Penanda Kabel Seri EC-0atribut:
- Cable Range (mm): 0.75-1.5
- Panduit Stainless Steel and Brass Marker Plates and Tagsatribut:
- Length (inch): 3.5
- Color: Natural
- Resiltools Plat Penanda Nama KabelDeskripsi:Bingung mencari penanda kabel yang tahan karat?atribut:
- Color: Silver
- Thickness (mm): 0.4
- Material: Stainless Steel
- Temperature Resistance (°C): 300
- Durability of Goods: 20 Tahun
- Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis)atribut:
- Color: Silver
- RS PRO Penanda Kabelatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Panduit Marker Plate Whiteatribut:
- Service Space: indoor
- Operating Temperature Range: -60 to 80°C
- Thickness: 0.3mm
- Length: 63.5mm
- Material: Nylon 66
- Color: White
- Compatible Width: 2.3 to 4.8mm
- TRUSCO Number: 828-1562
- Width: 44.5mm
- FLUKE Cable MarkerDeskripsi:For easy identification during installation, this cable marker set effortlessly marks voltage and current leads. Slides directly from the stick to the connection lead, this marker set provides letters and numbers to match the naming of the instrument setting.atribut:
- Size (mm): 5
- TRUSCO Marker PlateDeskripsi:-You can write a display name on the plate part with a permanent marker, etc. and fasten the both ends to wires with a cable tie.-As a marker plate to distinguishing the content, such as various sizes of wires, braids.
- KSS Wiring Accesories OMT Marker Tubeatribut:
- Material: Soft PVC (bright white)
- Color: White
- Certification: RoHS
- Brother Tube and Label Printeratribut:
- Media Type: TZe Laminated Tape, HGe Laminated Tape, HSe Heat Shrink Tube
- Tape Width (mm): TZe: 3.5, 6, 9, 12, 18, 24, 36, HGe: 6, 9, 12, 18, 24, 36, HSe: 5.8, 8.8, 11.7, 17.7, 23.6
- Dimensions (mm): 338x188x173
- Print Resolution (dpi): 360
- No. Of Lines Printable: 2 (Tube), 17 (Label)
- AC Adapter: AD9100ESA
- Copy Printing: Yes
- Cutter: Auto and half cutter
- Mirror Printing: Yes
- Number of Characters: 826
- Number of Symbols: 465
- Power Supply: AC adapter adapter (AD9100ESA): 24 V Battery (Optional), Li-ion Battery (PA-BT-4000LI): 14.4 V
- Printing Speed (mm/s): 40 (Tube printing), 60 (Label printing)
Daftar Harga cable marker Terbaru January 2026
| DV Penanda Kabel | Rp19.900 |
| Fort Penanda Kabel Seri EC-1 | Rp13.900 |
| Fort Strip Penanda Kabel | Rp34.900 |
| Fort Marker Tube | Rp299.900 |
| Fort Penanda Kabel Seri EC-2 | Rp13.900 |
| LARKIN Penanda Kabel | Rp15.900 |
| Fort Penanda Kabel Seri EC-0 | Rp13.900 |
| Panduit Stainless Steel and Brass Marker Plates and Tags | Rp1.299.900 |
| Resiltools Plat Penanda Nama Kabel | Rp309.900 |
| Phoenix Contact Cable Marker Label | Rp299.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





























































































































































/82P106158290-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/Panduit%20Blank%20Self-Laminating%20Write-On%20Cable%20Marker%20Books/psP105494928-1.jpg)