Beli cable lug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BURNDY Mechanical Lug and Wire Connector
    Mulai

    Rp409.900

    BURNDY Mechanical Lug and Wire Connector
    Deskripsi:
    Mechanical lugs use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
  2. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  3. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp119.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  4. TWECO Welding Cable Lug (Skun Kabel Las)
    Mulai

    Rp379.900

    TWECO Welding Cable Lug (Skun Kabel Las)
    Deskripsi:
    These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.
    atribut:
    • UNSPSC: 23171511
    • Stud Hole Diameter: 17/32
  5. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  6. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  7. BURNDY Cable Lug One-Hole Compression (SKun)
    Mulai

    Rp399.900

    BURNDY Cable Lug One-Hole Compression (SKun)
    Deskripsi:
    One-hole compression lugs secure onto a stud or bolt to provide connections between power or ground sources and connection points.
    atribut:
    • UNSPSC: 39121409
    • Connection Orientation: Straight
    • Contact Finish: Tin
    • Max. Voltage (kV): 35 AC
    • Maximum Operating Temperature (°F): 194
    • Number of Holes: 1
    • RohS Compliant: Yes
    • Termination Style: Crimp
    • Tongue Style: Standard
  8. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  9. BLACKBURN Mechanical Lug and Wire Connector
    Mulai

    Rp449.900

    BLACKBURN Mechanical Lug and Wire Connector
    Deskripsi:
    Mechanical lugs with offset tongues have terminals raised from their tongues to provide additional clearance for connecting conductors. They use a setscrew to attach conductors and have tongues with mounting holes that secure onto flat surfaces and rod-shaped connection points with bolts and nuts. These connectors are suitable for terminating power or grounding connections to busbars.
    atribut:
    • UNSPSC: 39121408
    • Head Style: Hex
    • Maximum Operating Temperature (°F): 194
    • Maximum Voltage (V) : 1000
    • Number of Terminations: 1
    • Standards: UL Listed; UL486A/B
  10. Fort Terminal Krimping Untuk Heavy Duty (Skun)
    Mulai

    Rp19.900

    Fort Terminal Krimping Untuk Heavy Duty (Skun)
    atribut:
    • Color: Shiny White
    • Material: Copper
  11. Non Brand Crimp Terminal SC Lug (Skun)
    Mulai

    Rp4.900

  12. GAE Crimp Terminal For Heavy Duty (Skun)
    Mulai

    Rp4.900

    GAE Crimp Terminal For Heavy Duty (Skun)
    atribut:
    • Class: A
    • Composition of Copper (%): ≥ 99,92
    • Electrical Conductivity (%): ≥ 98
    • Finishing: Tin Plated
    • Material: Copper
    • Tensile Load (N): ≥ 250
Daftar Harga cable lug Terbaru October 2026
BURNDY Mechanical Lug and Wire ConnectorRp409.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp119.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
TWECO Welding Cable Lug (Skun Kabel Las)Rp379.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
PM Crimp Terminal Copper Lug (Skun Tembaga)Rp2.900
WEIDMULLER Cable Lug Terminal EndRp989.900
BURNDY Cable Lug One-Hole Compression (SKun)Rp399.900
DV Crimp Sleeve Vinyl (Selongsong Sambungan)Rp5.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait