BURNDY Cable Lug One-Hole Compression (SKun)

Sebelum PPN:
Rp399.900 - Rp1.099.900
Spesifikasi
UNSPSC39121409
Connection OrientationStraight
Contact FinishTin
Max. Voltage (kV)35 AC
Maximum Operating Temperature (°F)194
Number of Holes1
RohS CompliantYes
Termination StyleCrimp
Tongue StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-hole compression lugs secure onto a stud or bolt to provide connections between power or ground sources and connection points.
Feature
One-Hole Lug Compression Connector Barrel Size Long Color Code Pink Die Code 12 348 Tongue Angle Straight Tongue Width 0.75 in For Conductor Material Copper For Stud Size 3/8 in For Stranded Copper Wire Size - Minimum 1/0 AWG For Stranded Copper Wire Size - Maximum 1/0 AWG Inspection Hole No Hole Center to Center Not Applicable Material Copper Maximum Operating Temperature 194 Degrees F Maximum Voltage 35 kV AC Termination Style Crimp

Ulasan Produk

Tidak ada ulasan

Halaman Terkait