Beli cable ferrul di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Crimp Terminal Ferrule Starfix (Skun)
    Mulai

    Rp1.199.900

    Legrand Crimp Terminal Ferrule Starfix (Skun)
    atribut:
    • Material: Copper
    • Insulated: Yes
    • For Cables Resistant to Short Circuit: Yes
    • Halogen Free: Yes
    • Material Insulation: Polypropylene (PP)
    • Reel/roll Packaging: No
    • Surface Protection: Tinned
    • With Identification Flag: No
  2. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  3. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  4. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  5. monotaro Insulating Sleeve with Bar Terminal (Skun)
    Mulai

    Rp58.900

    monotaro Insulating Sleeve with Bar Terminal (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: gray
    • Terminal Shape: Bar terminal
    • Dimension F (mm): 10.0
    • Dimension D (mm): 1.5
    • Electric AWG Wire Conjugation Range (#): 20
    • Dimensions b (mm): 6.3
    • Dimensions c (mm): 1.2
    • Dimension W (mm): 2.8
    • Material (Insulator): Nylon
    • Material (Terminal): Copper
    • Wire Conjugation Range Stranded (mm²): 0.75
    • Dimension L (mm): 16.0
    • Heat Resistance Temperature (°C): 105
    • Package Weight (g): 22
  6. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  7. TRUSCO Crimp Terminal Ring Type (Skun Bulat)
    74%
    Mulai

    Rp47.900

    TRUSCO Crimp Terminal Ring Type (Skun Bulat)
    Deskripsi:
    Use:To connect annealed copper stranded wire.
    atribut:
    • Color: Silver
    • Finishing Material: Oxygen-Free Copper (Electro Tin)
  8. KSP Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  9. Legrand Ferrules in Strips Starfix
    Mulai

    Rp1.899.900

    Legrand Ferrules in Strips Starfix
    atribut:
    • Surface Protection: Tinned
    • Material: Copper
    • Construction Type: Standard
    • For Cables Resistant to Short Circuit: Yes
    • Halogen Free: Yes
    • Insulated: Yes
    • Reel/roll Packaging: Yes
    • With Identification Flag: No
  10. Panduit Ferrule Terminal with Insulation (Twin Wire Din Standard)
    Mulai

    Rp1.899.900

    Panduit Ferrule Terminal with Insulation (Twin Wire Din Standard)
    atribut:
    • Sleeve Shape: Ring sleep
    • Compatible Electiric Wires: For Twin Wire
    • Type: Insulation crimp sleeve
  11. Phoenix Contact Ferrule
    Mulai

    Rp119.900

    Phoenix Contact Ferrule
    Deskripsi:
    Ferrule, sleeve length: 8mm, length: 14mm, color: black.
    atribut:
    • Length (mm): 14
    • Max. Stripping Length (mm): 11
    • Sleeve Length (mm): 8
    • Ferrule Diameter (mm): 1.8
    • Color: Black
  12. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
Daftar Harga cable ferrul Terbaru October 2026
Legrand Crimp Terminal Ferrule Starfix (Skun)Rp1.199.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
monotaro Insulating Sleeve with Bar Terminal (Skun)Rp58.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
TRUSCO Crimp Terminal Ring Type (Skun Bulat)Rp47.900
Phoenix Contact Ferrule (Skun)Rp119.900
KSP Cable Lug O Type (Skun)Rp32.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)