Beli cable connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Mulai

    Rp2.399.900

    Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
  2. ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Mulai

    Rp839.900

    ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
    atribut:
    • UNSPSC: 39121409
    • Color: Blue; Red; Yellow
    • Connector Assortment Type: Crimp Terminals
    • For Conductor Material: Copper
    • Insulation Material: Nylon/Vinyl
    • Kit Type: Terminal
    • Max. Wire Size (AWG): 10
    • Maximum Operating Temperature (°F): 221
    • Min. Wire Size (AWG): 22
    • Number of Pieces: 176
    • RohS Compliant: Yes
    • Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 22 to 16 AWG
    • Standards: CSA; UL
    • Terminal Type: Butt Splice ConnectorsRing Terminals
    • Termination Style: Crimp
    • Wire Sizes Included (AWG): 10 to 12; 14 to 16; 16 to 22
    • Wire Type: Solid; Stranded
  3. JST Connector Housing
    Mulai

    Rp20.900

    JST Connector Housing
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Autonics M8/M12 Connector Cables
    Mulai

    Rp86.900

    Autonics M8/M12 Connector Cables
    Deskripsi:
    The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
  5. POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)
    Mulai

    Rp1.299.900

    POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)
    Deskripsi:
    These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
    atribut:
    • Max. Wire Size (AWG): 10
    • Min. Wire Size (AWG): 22
    • Wire Type: Solid Copper; Stranded Copper
  6. NICHIFU Quick Lock Plug Type Electric Wire Connector
    Mulai

    Rp22.900

    NICHIFU Quick Lock Plug Type Electric Wire Connector
    atribut:
    • Material (Spring): Stainless steel
    • Conjugation Wire Range (single): 1.6/2.0mm (Copper/single wire)
    • Incombustibility: UL94V-2
    • Materials (Bade): Oxygen free copper (tin plating)
    • Rated Current: 20A
    • Rated Voltage: 300V
    • Type: Insertion type electric wire connector
  7. MultiPro Cable Joint Connector Japanaese Type 01
    Mulai

    Rp97.900

    MultiPro Cable Joint Connector Japanaese Type 01
    atribut:
    • Type: 300 A
    • Part Number: 5.000.300.000
  8. TWECO Cable Connector Set (Konektor Kabel Las)
    Mulai

    Rp659.900

  9. RHINO Cable Joint Sanritsu Male+Female
    Mulai

    Rp479.900

  10. Qnap USB Expansion
    Mulai

    Rp4.199.900

    Qnap USB Expansion
    Deskripsi:
    TR-002 2 Bay USB Type-C Direct Attached Storage with Hardware RAIDThe TR-002 USB 3.2 Gen 2 RAID expansion enclosure allows you to expand the capacity of your QNAP NAS and PC. The TR-002 can also be utilized as a DAS (Direct-attached Storage) device, allowing you to directly access its content just by connecting it via USB. The TR-002 features two 3.5-inch SATA drive bays with USB 3.2 Gen 2 Type-C connectivity to bring you a highly-reliable and secure storage capacity expansion solution.
    atribut:
    • JBOD Connection Interface: USB
    • Operating Temperature (°C): 0 to 40
    • Relative Humidity (%RH): 5-95 non-condensing, wet bulb: 27˚C (80.6˚F)
    • Storage Temperature (°C): -20 to 70
    • System Warning: Buzzer
  11. STAHLWERK Cable Connector (Konektor Kabel Las)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp10.900

  12. 3M Wire Connector
    45%
    Mulai

    Rp1.699.900

    3M Wire Connector
    Deskripsi:
    Connection is simply screwed in by hand, so no special tools are required and connection can be made in a short time. You can connect different types of wires such as single wire and stranded wire, and different size wires such as 1.25mm2 and 2mm2. The strong tightening force of the spring ensures a reliable electrical connection. For various wiring.
    atribut:
    • Material: Spring: Steel, Insulation coating: Polypropylene
    • Standard: UL486C (file number E23438), certified by Japan Maritime Association
    • Type: Screw-type wire connector
    • Rated Voltage (V): 600
    • Feature: Flame retardant
    • Operating Temperature Range (°C): 105
  13. Kyohritsu Electronic Industry Cable With Connector
    Mulai

    Rp75.900

    Kyohritsu Electronic Industry Cable With Connector
    Deskripsi:
    A cable that converts the size from a 2.1 mm DC plug to a 1.4 mm DC plug.
    atribut:
    • Cable Length (cm): 15
    • Male Mounting: 1.4mmΦDC jack (outside diameter 3.4mmΦ)
    • Female Mounting: 2.1mmΦDC jack (outside 5.5mmΦ)
  14. Autonics M12 Connector Communication Cable (Kabel Data)
    Mulai

    Rp1.499.900

    Autonics M12 Connector Communication Cable (Kabel Data)
    Deskripsi:
    The M12 connector communication cables feature RJ45 connectors for connection with diverse devices. The cables are available in standard and flexible types for application in diverse environments.
    atribut:
    • Connection: Plug type
    • Connector Division: Male
    • Number of Connector Pins: 8
    • Certification: CE
    • Communication Connector: RJ45
    • Connector Spesification: M12
  15. monotaro Connector Set (250 Type)
    Mulai

    Rp20.900

    monotaro Connector Set (250 Type)
    Deskripsi:
    It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV or AVS 0.5 to 2.0
    • Material: Connector: PP, terminal: brass
  16. Molex 1625 Connector
    37%
    Mulai

    Rp11.900

    Molex 1625 Connector
    atribut:
    • Withstand Voltage: AC1500V / 1 minute
    • Maximum rated voltage: 250V
    • Maximum rated current: 5A
Daftar Harga cable connector Terbaru October 2026
Panduit Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Rp2.399.900
ECLIPSE Wire Connector and Wire Terminal Kit (Set Sambungan Kabel)Rp839.900
JST Connector HousingRp20.900
Autonics M8/M12 Connector CablesRp86.900
POWER FIRST Wire Connector and Wire Terminal Kit (Set Sambungan Kabel Listrik)Rp1.299.900
NICHIFU Quick Lock Plug Type Electric Wire ConnectorRp22.900
WEIDMULLER Crimp Terminal Ring Type (Skun Bulat)Rp7.900
MultiPro Cable Joint Connector Japanaese Type 01Rp97.900
TWECO Cable Connector Set (Konektor Kabel Las)Rp659.900
RHINO Cable Joint Sanritsu Male+FemaleRp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait