Beli button switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kasuga Electric Power Push Button SwitchDeskripsi:A small and robust push button switch widely used as a simple hand switch for heaters and electric motors. The opening / closing part adopts a highly reliable two-point connection method, enabling long-life and reliable opening / closing. It is a general type that is used by attaching to indoor machines and walls. For driving / stopping the motor. This structure has no harmful effects due to rainfall in the range of 60degrees from the vertical.atribut:
- Type: Rainproof Type
- Number of Buttons: 3
- Number of Poles: 3
- Rated Capacity (kW): 200/220V-400/440V (3.7)
- Insulation Resistance (MΩ): Over 100
- Degree of Protection: IP64
- Ambient Temperature (°C): -15 to +40 (with no icing or condensation)
- Applicable Wire (mm²): 3.5
- Button Letter: FOR (black), STOP (red), REV (black)
- Case Material: ABS Resin (Ivory: 5Y7/1 Equivalent)
- Connecting Terminal: M5
- Cover Material: ABS Resin (Ivory: 5Y7/1 equivalent)
- External Dimensions (mm): 224x80x88
- Mounting Location: The place shall not be subject to abnormal vibration or shock
- Mounting Orientation: Attach to the vertical surface as follows. FOR button up, REV button down
- Rated Carrying Current (A) : 30
- Relative Humidity (%): 45 to 85
- Specification: Φ 14.2 Bushing Included
- TRUSCO Number: 441-6147
- Withstand Voltage (V/minute): AC2500
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- KASUGA Push Button Power Switch (Saklar Tekan)Deskripsi:An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
- Fort Push Button Control Switch Box Power (Saklar Tekan)atribut:
- Model : ON-OFF
- Bogasari Tepung Terigu Segitiga Biru PremiumDeskripsi:Segitiga Biru adalah tepung terigu yang cocok untuk membuat aneka makanan seperti bolu, brownies, cake, pisang, martabak manis, muffin, kue bulan, croissant, puff pastry, denish, bapia, pastel, kroket, risoles, dan lain-lain.atribut:
- Packaging: Bag
- Size (g): 1000
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- Fort Emergency Push Button Command Switch LAY4 Series (Saklar Tekan/Tombol Darurat)Deskripsi:Mushroom Head F 40mm Spring Returnatribut:
- Contact: 1NC
- Diameter (mm): 22
- Color: Red
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- Fort Push Button Command Switch LAY5 Series (Saklar Tombol Tekan)atribut:
- Diameter (mm): 22
- KASUGA Push Button Switch (Saklar Tekan)Deskripsi:A push-button switch for operating the electromagnetic switch.Electric Appliance Safety Law Compliant Product.atribut:
- L x W x H (mm): 50 x 90 x 41
- Button Letters: ON, OFF
- Bogasari Tepung Terigu Kunci Biru Premiumatribut:
- Packaging: Bag
- Size (g): 1000
- Electrolux Ultimate Care 300 Front Load WasherDeskripsi:UltraEco uses 70% less energy.Set quick cycles to suit your schedule.Add clothes up to 15 mins after the cycle starts.
- Philips Downlight (Lampu Downlight)Deskripsi:Lampu 3 Watt LED Bentuk minimalis / tipis Warna Merata ke segala sisiatribut:
- Input Voltage (V): 220-240
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga button switch Terbaru October 2026
| Kasuga Electric Power Push Button Switch | Rp2.599.900 |
| KASUGA Power Push Button Switch | Rp269.900 |
| Kasuga Electric Set Terminal Block T10 | Rp119.900 |
| KASUGA Power Switch | Rp199.900 |
| KASUGA Push Button Power Switch (Saklar Tekan) | Rp369.900 |
| Fort Push Button Control Switch Box Power (Saklar Tekan) | Rp31.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| Bogasari Tepung Terigu Segitiga Biru Premium | Rp16.900 |
| KASUGA Terminal Block | Rp159.900 |
| KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan) | Rp429.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/qyP104711970-1.jpg)
/foP103843564-2.jpg)
/9dP105560337-1.jpg)


/1tP105551065-1.jpg)
/21P103473073-1.jpg)
/62P103843218-5.jpg)
/nqP103210854-7.jpg)
/byP103843430-3.jpg)
/15P103102041-3.jpg)
/rhP104711989-1.jpg)


/biP111334414-1.jpg)
/lfP106390771-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)