Beli butterfly valve stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Mulai

    Rp6.799.900

    Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: TFE
    • Type: Triple Offset
  2. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Weissmiller Triple Offset Butterfly Valves WBC ANSI150 (Katup Kupu-Kupu)
    Mulai

    Rp4.999.900

    Weissmiller Triple Offset Butterfly Valves WBC ANSI150 (Katup Kupu-Kupu)
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI150
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: Metal
    • Type: Triple Offset
  5. MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, PTFE Seat, Lever, Wafer
    atribut:
    • Actuator: Lever Handle
    • End Standard: Wafer PN10-16/10K/150#
    • Pressure (bar): 10-16
    • STEM: SUS420
    • Seat: PTFE
    • Temperature (°C): 120
  6. MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Mulai

    Rp389.900

    MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)
    Deskripsi:
    MDT Butterfly Valve, EPDM Seat, Lever Handle, Wafer
    atribut:
    • Actuator: Lever Handle
    • Body: CI (Cast Iron)
    • End Standard: Wafer PN10-16/10K/150#
    • STEM: SUS420
    • Seat: EPDM
    • Temperature (°C): 120
  7. BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp179.900

    BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRC
    atribut:
    • Body Material: Ductile Iron/Cast Iron
    • Connection: 10K/ANSI 150/PN10/PN16
    • Disc: 304 (SCS13)
    • Seat: EPDM (-20 - 120°C)
    • Type: Lever
  8. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  9. ASAHI Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp6.099.900

    ASAHI Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141620
    • Handle Type: Lever
    • Liner Material: EPDM
    • Maximum Water Pressure: 150
    • Product Type: Butterfly Valve
    • Style: Wafer
  10. MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp20.999.900

    MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.
    atribut:
    • Air Inlet Pressure: 80
    • Product Type: Pneumatically Actuated Butterfly Valve
    • Seat Material: EPDM
  11. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  12. Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp759.900

    Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    * Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
    • Bushing Material: PTFE
    • Dimension C (mm): 30
    • Liner Material: EPDM or NBR
    • Shaft Material: Stainless Steel
    • Shaft Sealing Material: Rubber
  13. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    Mulai

    Rp959.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  14. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    Mulai

    Rp849.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc Ductile Iron EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  15. BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)
    Mulai

    Rp669.900

    BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, GEAR OPERATED DN100 4inch BRC
    atribut:
    • Type: Gear
  16. ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Mulai

    Rp579.900

    ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Deskripsi:
    Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.
    atribut:
    • Type: Lever Handle
Daftar Harga butterfly valve stainless Terbaru October 2026
Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)Rp6.799.900
MILWAUKEE VALVE Butterfly ValvesRp769.900
Hartec Butterfly Valve WaferRp369.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Weissmiller Triple Offset Butterfly Valves WBC ANSI150 (Katup Kupu-Kupu)Rp4.999.900
MDT Butterfly Valve PTFE Seat Lever (Katup Kupu-Kupu)Rp1.699.900
MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)Rp389.900
Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)Rp1.799.900
BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Rp179.900
VTV Valve Gate Valve ANSI 150Rp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)