Beli bushcraft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Collar Socket Adapter Set For Electric Drill
    Mulai

    Rp139.900

    monotaro Collar Socket Adapter Set For Electric Drill
    Deskripsi:
    Construction, assembly at the construction site, to the dismantling work. . Bolt, the attachment and detachment of the nut or the like.
    atribut:
    • Material: Chrome vanadium steel
    • Set Content: 6.35,9.5,12.7
    • Body Outside Diameter (Ø mm): (Tip 6.35mm) phi 11.5, (tip 9.5mm) phi 12.5, (tip 12.7mm) phi 16.5
    • Hexagonal shaft opposite side (mm): 6.35
    • Overall Length (mm): (Tip 6.35 mm) 65 mm, (tip 9.5 mm) 65 mm, (tip 12.7 mm) 72 mm
    • Torque (N m): (Tip 6.35 mm) 40.7, (tip 9.5 mm) 54.2, (tip 12.7 mm) 54.2
  2. TEKIRO Adapter
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    TEKIRO Adapter
    Deskripsi:
    TEKIRO Socket, Adaptor with Material chrome vanadium
  3. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  4. monotaro Socket Adapter (Socket Adaptor)
    Mulai

    Rp20.900

    monotaro Socket Adapter (Socket Adaptor)
    Deskripsi:
    Produk ini juga sering disebut dengan Socket Adaptor
    atribut:
    • Material: Chromium vanadium steel
    • Surface Treatment: Chrome-plated
  5. WIHA General Purpose Tongue & Groove Plier & Set
    Mulai

    Rp1.199.900

    WIHA General Purpose Tongue & Groove Plier & Set
    atribut:
    • UNSPSC: 27112112
    • Finish: Black Oxide
    • For use with: Pumps
    • Grip Style: Standard Cushion
    • Insulated: Yes
    • Jaw Length (inch): 1 1/4
    • Jaw Opening Type: Manual
    • Jaw Shape: V
    • Jaw Width (inch): 1/4
    • Maximum Jaw Opening (inch): 2
    • Non-Sparking: No
    • Number of Jaw Positions: 10
    • Overall Length (inch): 10
    • Plier Material: Steel
    • Plier Type: Tongue & Groove Pliers
    • Steel Type: Chrome Vanadium Steel
    • Tether Ready: No
  6. TRUSCO Screwdriver Bit
    Mulai

    Rp33.900

    TRUSCO Screwdriver Bit
    Deskripsi:
    -Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
  7. Jackgen Impact Adapter
    Mulai

    Rp39.900

    Jackgen Impact Adapter
    atribut:
    • Hex Size (inch): 1/4
    • Contect Size (inch): 1/4, 3/8, 1/2
    • Content Length Size (mm): 65, 65, 72
  8. EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)
    Mulai

    Rp27.900

    EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
  9. WIHA Long Nose Pliers Insulated (Tang Jepit Lancip)
    Mulai

    Rp1.299.900

    WIHA Long Nose Pliers Insulated (Tang Jepit Lancip)
    Deskripsi:
    The long, extra-slim jaws of these insulated needle-nose pliers reach into narrow spaces so their pointed tip can provide a precise grip on wire and other thin materials. The jaws are flat on the inside for gripping and rounded on the outside for looping and bending. Needle-nose pliers are commonly used in electronics, crafts, and other detailed work.
    atribut:
    • UNSPSC: 27112134
    • Additional Tool Functions: Cutter
    • ESD Safe: No
    • Finish: Brushed
    • For Wire/Cable Type: Copper Cable
    • Grip Material: Bi-Material
    • Handle Color: Multicolored
    • Handle Style: Ergonomic
    • Includes Wire Cutter: Yes
    • Includes Wire Stripper: Yes
    • Insulated: Yes
    • Jaw Bend:
    • Jaw Opening Type: Manual
    • Jaw Texture: Serrated
    • Jaw Width (inch): 3/4
    • Joint Type: Solid
    • Non-Sparking: No
    • Nose Shape: Needle
    • Plier Material: Steel
    • Plier Type: Needle Nose Pliers
    • Standards: CSA; EN/IEC ASTM; ISO; NFPA; VDE
    • Steel Type: Chrome Vanadium Tool Steel
    • Tether Ready: No
    • Voltage Rating (V): 1000
  10. TEKIRO Extention Bar (Sambungan Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    TEKIRO Extention Bar (Sambungan Sock)
    Deskripsi:
    TEKIRO 1/4 INCH ExTENTION BAR 4 INCH merupakan alat yang digunakan untuk menghubungkan handle dengan kunci sock apabila mur atau baut tidak dapat dijangkau tangkai yang ada. Adapun model penyambung kunci socket antara lain : universal joint, adaptor solit, extension bar, dan felksibel extension bar.
  11. WIHA Screwdrivers Softfinish Electric Slimfix
    Mulai

    Rp1.799.900

    WIHA Screwdrivers Softfinish Electric Slimfix
    Deskripsi:
    Product descriptionFastening screws by hand causes considerable strain on wrists and muscles in the long term. The highly ergonomically shaped SoftFinish® screwdriver provides a remedy, ensuring optimal transmission of hand force. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals. The roll-off protection and screw symbol printed on the handle end ensure users work efficiently. Protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY specially developed for electric applications, thus ensuring blades which are up to 33% slimmer. This means low-lying screw and spring elements can also be easily reached. These insulated screwdrivers undergo routine individual piece testing as per the international IEC 60900 standard, as a result * providing users with a tool to work safely on live parts up to 1,000 V AC.StandardsManufactured acc. to IEC 60900.ExtraThe integrated protective insulation enables low-lying fastening and spring elements to be reached and manipulated. ApplicationFor work in the area of live parts up to 1,000 V AC.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, black-finish. Protective insulation moulded directly onto the blade and completely integrated into the blade in the lower area.
    atribut:
    • Series: 3201
  12. WIHA Screwdriver SB Liftup Electric (Obeng)
    Mulai

    Rp1.999.900

    WIHA Screwdriver SB Liftup Electric (Obeng)
    Deskripsi:
    Product descriptionThe screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button, making it easy to take out the bits. The time-tested ClicFix holder grips all bits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified to the international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clips thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling.StandardsManufactured acc. to IEC 60900.Note6 mm slimBits only to be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system). Not for use with bit styles C 6.3 and E 6.3.ApplicationSuitable for controlled fastening for live parts up to 1,000 V AC, especially for portable use.
    atribut:
    • Series: 2831
  13. INGCO Wire Stripper
    Mulai

    Rp109.900

    INGCO Wire Stripper
    Deskripsi:
    INGCO Wire Stripper (10inch) // Tang Multi Crimping Skun Kupas Kabel
  14. EZO Ball Bearing 690 Series Double Shield Type (Laher)
    Mulai

    Rp17.900

    EZO Ball Bearing 690 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
  15. OLFA Standard Duty Cutters
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    OLFA Standard Duty Cutters
    Deskripsi:
    This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
  16. KRISBOW Socket Adaptor
    Mulai

    Rp79.900

    KRISBOW Socket Adaptor
    Deskripsi:
    Socket Adaptor Female 1/2inch x Male 3/4inch
  17. monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Mulai

    Rp44.900

    monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Deskripsi:
    Produk ini juga sering disebut dengan Socket Adaptor
    atribut:
    • Set Items: 6.35,9.5,12.7
  18. Vessel Automatic Hand Wire Stripper
    Mulai

    Rp489.900

    Vessel Automatic Hand Wire Stripper
    Deskripsi:
    Excellent tool for stripping vinyl insulationPerfect and quick stripping in one operationErgonomically designed plastic grip4 styles according to wire size/type
    atribut:
    • Overall Length: 170mm
  19. WEIDMULLER Cable Stripper AM
    Mulai

    Rp1.599.900

    WEIDMULLER Cable Stripper AM
    atribut:
    • Compatible Electrical Wire (mm): 6 - 17
    • Total Length (mm): 53
    • Coating thickness: 0.8 - 2.5mm
Daftar Harga bushcraft Terbaru March 2026
monotaro Collar Socket Adapter Set For Electric DrillRp139.900
TEKIRO AdapterRp27.900
Makita Cordless Impact DriverRp1.899.900
monotaro Socket Adapter (Socket Adaptor)Rp20.900
WIHA General Purpose Tongue & Groove Plier & SetRp1.199.900
TRUSCO Screwdriver BitRp33.900
Jackgen Impact AdapterRp39.900
EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)Rp27.900
WIHA Long Nose Pliers Insulated (Tang Jepit Lancip)Rp1.299.900
TEKIRO Extention Bar (Sambungan Sock)Rp30.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)