Beli busbar panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Busbar Panel
    Mulai

    Rp859.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  2. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  3. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  4. ABB Busbar
    Mulai

    Rp77.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  5. Schneider Electric EasyPact EZC Busbar Easypact
    Mulai

    Rp2.799.900

    Schneider Electric EasyPact EZC Busbar Easypact
    atribut:
    • [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz
    • Device Application: Connection
    • Device Short Name: Busbar
    • Product or Component Type: Busbar
    • Range: EasyPact
    • Range of Product: EasyPact
  6. Shinohara Electric Branch BUSBar Copper Bar
    Mulai

    Rp499.900

    Shinohara Electric Branch BUSBar Copper Bar
    atribut:
    • Finish: Nickel plating finish only
    • Material (Main Unit): Copper plate
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  8. Schneider Electric Busbar Sisir
    Mulai

    Rp73.900

    Schneider Electric Busbar Sisir
    Deskripsi:
    This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 1L installations. It is a set of 1 device. It is suitable for 12 devices (1P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.
    atribut:
    • Rated Current (A): 63
    • Number of Modules: 12
    • Color: Light grey (RAL 7035)
    • Connection Pitch (mm): 18
    • Connector Type: Tooth
    • Rated Insulation Voltage (V) : AC 500
    • Width (mm): 220
  9. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp4.199.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  10. Himel Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp2.399.900

    Himel Electromagnetic Contactor (Kontaktor Magnet)
    atribut:
    • Poles Description: 3P
    • Pollution Degree: 3
    • [Ui] Rated Insulation Voltage (V): 1000
    • Auxiliary Contact Composition: 2 NO + 2 NC
    • Ambient Air Temperature for Operation (°C): -5 to 40
    • Ambient Air Temperature for Storage (°C): -25 to 55
    • Average Ambient Temperature for Operation (°C): ≤35 (average over 24 hours)
    • IP Degree of Protection: IP20
    • Operating Altitude (m): 2000
    • Relative Humidity (%RH): 0 to 90
  11. Schneider Electric Acti 9 Comb Busbar (Busbar Sisir)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

  12. SMC Vacuum Pad Assembly
    Mulai

    Rp559.900

    SMC Vacuum Pad Assembly
    Deskripsi:
    Bellows type vacuum pad assemblies have round, bellows style suction cups for handling thin, dry, or oily metal sheets in automotive body shop, loading/unloading, and assembly applications. They are for use on flat, curved, or uneven surfaces and provide a firm, stable grip with movement in any orientation.
    atribut:
    • UNSPSC: 27131608
    • Durometer: 60A
    • Includes: Adaptor; Pad
    • Manufacturer Part Number: ZPT40HBF-B8
    • Maximum Operating Temperature (°C): 250
    • Minimum Operating Temperature (°C): 0 (zero)
    • Pad Color: Black with Green Mark
    • Pad Diameter (mm): 40
    • Pad Height (mm): 32
    • Pad Material: Fluoro Rubber
    • Pad Type: Bellows
    • Port Size: M8x1.25
  13. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  14. Daikin Refrigerant
    Mulai

    Rp2.699.900

    Daikin Refrigerant
    Deskripsi:
    Freon R32 Original Daikin isi Nett 3kgBerat dus dan tabungnya jadi total 6 kilo
    atribut:
    • Flammability: Low
  15. MASKO Isolator Busbar (Penangkal Petir)
    Mulai

    Rp10.900

    MASKO Isolator Busbar (Penangkal Petir)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  16. SMC ZP3 - Small Pad ZP3
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

  17. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  18. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

Daftar Harga busbar panel Terbaru October 2026
Fort Busbar PanelRp859.900
DV Zero Arde BusbarRp66.900
Non Brand Copper BusbarRp1.399.900
ABB BusbarRp77.900
Schneider Electric EasyPact EZC Busbar EasypactRp2.799.900
Shinohara Electric Branch BUSBar Copper BarRp499.900
WEIDMULLER Bus barsRp169.900
Schneider Electric Busbar SisirRp73.900
Fort Busbar Support (Dudukan/Penyangga Busbar)Rp33.900
HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitRp4.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)