Beli bulb pipette di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JOAN LAB Pipette Bulbatribut:
- Color: Red
- Volume Range (ml): 2-25
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- Kartell Pipette PumpDeskripsi:Suction and dispensing is achived by rotating the wheel. A pressure lever ensures that all liquid is evacuated.atribut:
- Material: PP
- NARIKA Komagome Pipette Dropper Bulb (Silicone)atribut:
- Color: White
- Material: Silicon
- Type: For 1mL
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- Four e's Scientific Pipette ControllerDeskripsi:Pipette controller is designed for easy and precise pipetting. The aspiration bulb provides rapid filling of the pipette, and enables pipetting of volumes up to 100ml. Aspiration and dispensing of liquids are controlled by an ergonomically design.Typical Application:Widely used in the large volume liquid aspirating and dispensingatribut:
- Color: Random Color
- BRAND Macro Pipette ControllerDeskripsi:One single macro pipette controller covers the entire range of bulb and graduated pipettes from 0.1 to 200 mL. The conical silicone adapter offers a secure fit for the different diameters. The unit is fully autoclavable at 121°C (2 bar) according to DIN EN 285.Supplied with a spare hydrophobic membrane filter which protects the system from liquid penetration.atribut:
- Volume (ml): 0.1-200
- AS ONE Dropper Silicon RubberDeskripsi:The angle changes at the center of the nozzle.
- Supertek Pipette One Mark BulbDeskripsi:Pipet berfungsi untuk memindahkan suatu volume cairan dari satu tempat ke tempat lain. Pipet gondok atau pipet volume mempunyai bentuk menggelembung (bulb/gondok) ditengahnya. Bentuk yang menggelembung berfungsi untuk mengambil larutan dengan volume yang tepat dan akurat sesuai dengan label volume yang tertera pada bagian yang menggelembung (gondok) pada bagian tengah pipet.atribut:
- Color: Blue
- Tolerance (ml): 0.03
- Material: Gelas bening, bahan gelas adalah Low-expansion Boro (Borosilicate) 3.3 Glass yang dikenal dengan merk PYREX dan DURAN.
- standards and specifications: ISO 3585 standard, ASTM E-438 Type 1 Class A specification, USP Type 1 Class A specification
- Calibration: Calibrated to Deliver (TD/Ex) at 20C reference temperature
- Class: Class A, in conformity with ASTM E-969 specification
- Printing: Printed in durable amber color as per ISO 4794 standard
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- VITLAB Bulb PipetteDeskripsi:Calibrated to deliver Ex. Highly transparent. With high-contrast, blue markings. Break-resistant. High chemical resistance. Exposure to temperatures above 60 °C can lead to volume changes. Recommended cleaning with mild alkaline detergents up to 60 °C.
- DLAB Levo Pipette ControllerDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipetatribut:
- Volume (ml): 0.1-100
- BEL-ART Vikem Vinyl Pipette Aidatribut:
- Diameter (cm): 5
- Height (cm): 10
- AS ONE Rubber Pipetteratribut:
- Capacity (ml): 50
- Edumedia Pipet FillerDeskripsi:Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.atribut:
- A Inner Hole Diameter: 5
- Color: Red
- E Inner Hole Diameter (mm): 8
- Length (mm): 125
- Material: Grade A Natural Rubber
- S Inner Hole Diameter (mm): 7
- Width With Outer Body Diameter (mm): 52
Daftar Harga bulb pipette Terbaru March 2026
| JOAN LAB Pipette Bulb | Rp119.900 |
| Kartell Pipette Fillers, Synthetic Rubber | Rp259.900 |
| Kartell Pipette Pump | Rp419.900 |
| NARIKA Komagome Pipette Dropper Bulb (Silicone) | Rp109.900 |
| Supertek Pipette Filler | Rp169.900 |
| monotaro Pipette Filler (Pipet) | Rp129.900 |
| Four e's Scientific Pipette Controller | Rp1.099.900 |
| BRAND Macro Pipette Controller | Rp2.799.900 |
| AS ONE Dropper Silicon Rubber | Rp8.900 |
| Supertek Pipette One Mark Bulb | Rp71.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/Supertek%20Pipette%20Filler/egP105388520-1.jpg)
%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)








%20Pipette%20Filler/29P103689081-1.jpg)

/83P105891291-1.jpg)