Beli bsh indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Benchmark Scientific Dry Bathatribut:
- UNSPSC: 41102422
- Material: Aluminium
- Product Type: Digital Dry Bath Block
- PATLITE Audible Alarm Deviceatribut:
- Sound Pressure Level: Max 110dB (at1m)
- Outer Point of Contact Capacity (mA): 10 or more
- Finish Material: Polycarbonate, Angle: Stainless Steel (SUS304)
- Specifications: Built-in melody alarm 32 sounds
- WxDxH (mm): 166.5x198.2x149.5
- KH INDUSTRIES Pendant Control StationDeskripsi:Control hoists, cranes, or winches with 6-operator pendant control stations. User-configurable, push button stations.atribut:
- UNSPSC: 39121512
- Housing Material: ABS
- NEMA Rating: 4X
- Standards: UL/cUL Listed
- Type of Operator: Push Button
Daftar Harga bsh indonesia Terbaru March 2026
| Benchmark Scientific Dry Bath | Rp4.199.900 |
| PATLITE Audible Alarm Device | Rp5.199.900 |
| KH INDUSTRIES Pendant Control Station | Rp4.399.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)