Beli browse web di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Furukawa Battery Aki Kering (Maintenance Free)Deskripsi:· Mencegah masuknya debu.atribut:
- Voltage (V): 12
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- Furukawa Battery Aki Basahatribut:
- Voltage (V): 12
- Capacity (Ah): 100
- Dimensions (mm): 176x410x213
- Car Application: Toyota : Dyna (old), Rhino. Daihatsu : Delta, Rocky. Komatsu : Exavator PC200, Renault : Scenic, Volvo : N 10 Truck
- Type Terminal: Big
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Furukawa Electric Fire Stop Putty - KPatribut:
- Color: Grey
- Consistency: 60 ± 15
- Specific Gravity: 0.95 ± 0.1 (Water Displacement Method)
- Flame retardancy: Oxigen Index 26 or higher
- Heating Loss: 105°C-110°C, 3 hours, 1% or less
- Point: Optimum for small opening hole 2 hours liferoof certification (UL 1479) Light Weight of spceific gravity (=1.0) and easy install
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- GS ASTRA AKI Mobil MF (Aki Mobil Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- BOSCH Aki Kering Mobil SM Mega Power Maintenance Free (Aki Mobil Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- Phoenix Contact Signal ConditionerDeskripsi:Configurable 3-way isolating amplifier with safe electrical isolation, 24 V, power bridging. DIP switches on the front, over 1600 signal conversions can be set. Standard configuration (IN 0 to 10 V/OUT 0 to 20 mA), screw connection, SIL.
- BOSCH Wet Battery SD Mega Power (Aki Basah)Deskripsi:Aki Basah Mobil SD Mega Power. Perpaduan keamanan dan daya tahan. Aki Basah ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan. Sekilas Manfaat Anda : - Teknologi kalsium modern. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan konaumai tenaga yang tidak terlalu besar. - Dengan sertifikat SNI.
- HellermannTyton Insulok Cable Tie Mount (Self Adhesive)Deskripsi:-Can be fixed to any place by just peeling the seal off.-The cable tie can be bound either vertically or laterally.-For binding of electrical equipment such as switchboard, etc.
- Rabbit Multipurpose Industrial Container 2066Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x310
- SAMATO Cutting TorchDeskripsi:Aksesoris Plasma Cutting standar OEMatribut:
- Product ID: SAM0301
- Applications: for strong 8 standard LPG
- INCOE Wet Battery Gold (Aki Basah)Deskripsi:Aki INCOE Gold NS60 merupakan Aki Hybrid sehingga membutuhkan perawatan yang lebih mudah dibandingkan Aki jenis Premiun (Konvensional). Aki ini sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Gold: - Tenaga lebih besar - Telah terisi Accu Zuur dari pabrik - Tingkat penguapan yang lebih rendah menyebabkan tidak perlu sering menambah air accu - Kalsium pada plate negatif, memperpanjang penyetruman ulang. Aplikasi Kendaraan : - Aki Mobil untuk Mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya.atribut:
- Voltage (V): 12
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
Daftar Harga browse web Terbaru January 2026
| Furukawa Battery Aki Kering (Maintenance Free) | Rp949.900 |
| Sharp Air Cooler | Rp1.099.900 |
| Furukawa Electric Duct Seal Compound | Rp379.900 |
| Furukawa Battery Aki Basah | Rp2.299.900 |
| Furukawa Electric Electrical Tape | Rp119.900 |
| Furukawa Electric Fire Stop Putty - KP | Rp4.399.900 |
| GS ASTRA Aki Mobil Hybrid | Rp849.900 |
| GS ASTRA AKI Mobil MF (Aki Mobil Kering) | Rp959.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp32.900 |
| BOSCH Aki Kering Mobil SM Mega Power Maintenance Free (Aki Mobil Kering) | Rp659.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/q3P103634939-1.jpg)






/P102180730-1.jpg)
/6gP101568232-2.jpg)
/crP101518459-3.jpg)
/P101566061-1.jpg)
/gxP102174609-2.jpg)

/P101518442-2.jpg)
/P102790797-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/SAMATO%20Cutting%20Torch/P102114001-1.jpg)
/P102927498-1.jpg)